Item Comparison: 661S, MEC761

Item

661S - 3/4 Emt CMP CPL - Eaton

661S
3/4 Emt CMP CPL

$0.8776 Each

$21.94 (25 Each)

QTY:
Each
Add
MEC761 - 3/4" Compression Coupling - Southwire

MEC761
3/4" Compression Coupling

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 277 0
All Stores 44,296 0
Vendor Eaton Southwire
Catalog Number 661S MEC761
Manufacturer Number 661S MEC-761
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings N/A
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564206619 00784297541131
Weight per package 0.18 (lbs/each) 1 (lbs/each)
Description 661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
MEC761 3/4" Compression Coupling
3/4 Emt Comp Coup Steel Emt Compression Coupling For Coupling Of Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets Ul514b
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.88 (Each) $0.00 (Each)
Carton/Reel $21.94 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $21.94 (25 Each) $0.00 (1 Each)
connection - Compression
Finish Zinc Plated -
Description 3/4 EMT CMP CPL 3/4" COMPRESSION COUPLING
extra long description MIDWEST 661S 3/4 EMT CMP CPL SWC MEC-761 3/4 EMT COMP CPLG STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA 3/4 EMT COMP COUP STEEL EMT COMPRESSION COUPLING FOR COUPLING OF EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B
Product Type 3/4 Emt CMP CPL 3/4 Emt Comp CPLG Steel
Short Description EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA -
Special Features Concrete-Tight;Raintight Concrete-Tight;Features: Steel Construction;Master Quantity: 125;Meets UL514B;Shelf Quantity: 25
dimensions 1.7500 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
package quantity 25 CT -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Southwire
Manufacturers Part Number 661S MEC-761
Category Description STEEL EMT FITTINGS Fuses & Fuse Accessories
Type Compression coupling 3/4" EMT COMPRESSION COUPLINGS STEEL
Trade Size 3/4 in 3/4 IN EMT
Weight 0.18 lb/EA -
Application Commercial Connects two lengths of EMT conduit
standard UL, cUL cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat