Item Comparison: 6624GNK, 6624HSNK

Item

6624GNK - 6X6X24 N-1 Gutter No Ko'S - Unity MFG

6624GNK
6X6X24 N-1 Gutter No Ko'S

$51.67 Each

$51.67 (1 Each)

QTY:
Each
Add
6624HSNK - Wway 6X6X24 N1 QK Conn HC, NK - Eaton

6624HSNK
Wway 6X6X24 N1 QK Conn HC, NK

$47.01 Each

$94.02 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 35 26
Vendor Unity MFG Eaton
Catalog Number 6624GNK 6624HSNK
Manufacturer Number 6624GNK 6624HSNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515102626 00782051479089
Weight per package 10 (lbs/each) 9.9499 (lbs/each)
Description 6624GNK 6X6X24 N-1 Gutter No Ko'S
6X6X24 N1 WW NK
6624HSNK Wway 6X6X24 N1 QK Conn HC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $51.67 (Each) $47.01 (Each)
Carton/Reel $51.67 (1 Each) $47.01 (1 Each)
Standard Packaging/Reel $51.67 (1 Each) $94.02 (2 Each)
Cover Type - Hinged Cover
Material - 16 Gauge Steel
Color - Gray
Finish - Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Height - 6.00 In
Length - 24.00 In
Overall Length - 24 in;610 mm
Width - 6.00 In
Description 6X6X24 N-1 GUTTER NO KO'S WWAY 6X6X24 N1 QK CONN HC,NK
extra long description REMOVABLE TYPE; LOW CARBON STEEL MATERIAL; ANSI 61 LIGHT GRAY POWDER COATED FINISH; 6 INCH; 24 INCH; 6 INCH; UL (CANADA AND US), UL-870 APPROVAL; NEMA 1 ENCLOSURE; HINGE COVER TYPE; ROHS COMPLIANT; APPLICATION ELECTRICAL WIRING B-LINE 6624 HSNK HINGE SCREW CVR WI
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description 6X6X24 N1 WW NK Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width
Product Type Hinged Cover Wireway Lay-In Wireway
Short Description - NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO
dimensions - 24.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type - Nema 1
fitting type - Lay-In Wireway
for use with - Cable and Wire Junction, Distribution and Termination
Overall Height - 6 in;152 mm
Overall Width - 6 in;152 mm
straight section length - 24.00 In
Made in USA - yes
Brand Cooper B-Line/Cable Tray
Manufacturers Part Number 6624GNK 6624 HSNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wiring trough
Application - Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure - NEMA 1, IP30
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat