Item Comparison: 6636GRTNK, 6636GRTNK

Item

6636GRTNK - 6X6X36 Nema 3R Gutter - Unity

6636GRTNK
6X6X36 Nema 3R Gutter

$100.32 Each

$200.64 (2 Each)

QTY:
Each
Add
6636GRTNK - Wway 6X6X36 N3R PNTD SC Trough, NK - Eaton

6636GRTNK
Wway 6X6X36 N3R PNTD SC Trough, NK

$141.74 Each

$141.74 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 73 146
Vendor Unity Eaton
Catalog Number 6636GRTNK 6636GRTNK
Manufacturer Number 6636GRTNK 6636 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515141977 00782051661385
Weight per package 16 (lbs/each) 16.36 (lbs/each)
Description 6636GRTNK 6X6X36 Nema 3R Gutter
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 16 LB
6636GRTNK Wway 6X6X36 N3R PNTD SC Trough, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $100.32 (Each) $141.74 (Each)
Carton/Reel $100.32 (1 Each) $141.74 (1 Each)
Standard Packaging/Reel $200.64 (2 Each) $141.74 (1 Each)
Cover Type Slip On Screw Cover
Material Low Carbon Steel Galvanized Steel
Color Gray Gray
Finish Powder Coated Phosphate Undercoat or Acrylic Electrocoat
Depth 6 6.00 In
Length 36 36.00 In
Overall Length 36 in 36 in;914 mm
Width 6 6.00 In
Description 6X6X36 NEMA 3R GUTTER WWAY 6X6X36 N3R PNTD SC TROUGH,NK
extra long description UNT 6636GRTNK 36.00 X 6.00 X 6.00IN B-LINE 6636 GRT NK 3600 N3R SC STRA
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Powder Coated, 16 lb Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type Slip-On Cover Trough Wiring Trough
Short Description NEMA 3R Slip-On Cover Trough, 36 x 6 x 6 in NEMA 3R Wiring Trough, 36 x 6 x 6 in, Gray
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions - 36.0000 IN X 6.0000 IN X 6.0000 IN
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge - 16
ip rating IP32 IP32
Knockouts NO -
Overall Height 6 in 6 in;152 mm
Overall Width 6 in 6 in;152 mm
Standards Met UL 870 Listed;cULus Listed;RoHS Compliant UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA yes -
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 6636GRTNK 6636 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Wiring trough
Weight 16 lb -
Application Control and Power Cable;Cable and Wire Junction;Distribution and Termination Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat