Item Comparison: 6636HSNK, 6636GNK

Item

6636HSNK - Wway 6X6X36 N1 QK Conn HC, NK - Eaton

6636HSNK
Wway 6X6X36 N1 QK Conn HC, NK

$62.67 Each

$62.67 (1 Each)

QTY:
Each
Add
6636GNK - 6X6X36 No Ko'S - Unity MFG

6636GNK
6X6X36 No Ko'S

$68.90 Each

$68.90 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17 40
Vendor Eaton Unity MFG
Catalog Number 6636HSNK 6636GNK
Manufacturer Number 6636HSNK 6636GNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00782051479096 00761515102725
Weight per package 14.3999 (lbs/each) 15 (lbs/each)
Description 6636HSNK Wway 6X6X36 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
6636GNK 6X6X36 No Ko'S
6X6X36 N1 WW NK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.67 (Each) $68.90 (Each)
Carton/Reel $62.67 (1 Each) $68.90 (1 Each)
Standard Packaging/Reel $62.67 (1 Each) $68.90 (1 Each)
Cover Type HINGED -
Material 16 Gauge Steel -
Finish ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT -
Height 6.00 In -
Length 36.00 In -
Width 6.00 In -
Description WWAY 6X6X36 N1 QK CONN HC,NK 6X6X36 NO KO'S
extra long description B-LINE 6636 HSNK HINGE SCREW CVR WI REMOVABLE TYPE; LOW CARBON STEEL MATERIAL; ANSI 61 LIGHT GRAY POWDER COATED FINISH; 6 INCH; 36 INCH; 6 INCH; UL (CANADA AND US), UL-870 APPROVAL; NEMA 1 ENCLOSURE; HINGE COVER TYPE; ROHS COMPLIANT; APPLICATION ELECTRICAL WIRING
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. -
Long Description Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge 6X6X36 N1 WW NK
Product Type Hinge Screw CVR Wireway, No Knockouts, 6X6X36 Hinged Cover Wireway
dimensions 36.0000 IN X 6.0000 IN X 6.0000 IN -
straight section length 36.00 In -
Brand EATON B-LINE SERIES
Manufacturers Part Number 6636 HSNK 6636GNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wiring trough -
Application Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical -
Enclosure NEMA 1, IP30 -
standard CSA C22.2.,UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat