Item Comparison: 668, 268DC

Item

668 - 3-1/2" STL Concrete Tight Coupling - Eaton

668
3-1/2" STL Concrete Tight Coupling

$32.7152 Each

$130.86 (4 Each)

QTY:
Each
Add
268DC - 3-1/2" Diecast Emt Concrete Tight Coupling - Bridgeport

268DC
3-1/2" Diecast Emt Concrete Tight Coupling

$34.2444 Each

$205.47 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 194 135
Vendor Eaton Bridgeport
Catalog Number 668 268DC
Manufacturer Number 668 268-DC
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564106681 00781747092687
Weight per package 2.9 (lbs/each) 2.966 (lbs/each)
Description 668 3-1/2" STL Concrete Tight Coupling
Eaton Crouse-Hinds Series Emt Compression Coupling, Emt, Zinc Plated Steel, Compression Type, 3-1/2"
268DC 3-1/2" Diecast Emt Concrete Tight Coupling
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.72 (Each) $34.24 (Each)
Carton/Reel $32.72 (1 Each) $205.47 (6 Each)
Standard Packaging/Reel $130.86 (4 Each) $205.47 (6 Each)
Description 3-1/2" STL CONCRETE TIGHT COUPLING 3-1/2" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description MIDWEST 668 3 1/2 EMT CMP CPL BPT 268-DC 3 1/2" COMP. CPLG.
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 3-1/2" Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
Product Type 3 1/2 Emt CMP CPL 3 1/2" Comp. CPLG.
Special Features Concrete Tight Concrete-Tight
Connector Type - Compression
dimensions 5.7000 IN X 5.0000 IN X 6.5000 IN -
media - Yes
Brand EATON CROUSE-HINDS SERIES Bridgeport
Manufacturers Part Number - 268-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type Compression coupling COUPLING
Trade Size - 3.5
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
standard UL, cUL UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat