Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
696LAG |
696LA |
Manufacturer Number |
696LAG |
696LA |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007006223 |
00785007690262 |
Weight per package |
0.24 (lbs/each) |
0.23 (lbs/each) |
Description |
696LAG Combo 2SW 1P+3W 15A 120/277V La
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond.
|
696LA Combo 2SW 1P+3W 15A 120/277V La
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Non-Grounding, Light Almond.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.81 (Each) |
$15.81 (Each) |
Carton/Reel |
$158.14 (10 Each) |
$15.81 (1 Each) |
Standard Packaging/Reel |
$790.70 (50 Each) |
$158.14 (10 Each) |
|
actuator |
Toggle |
Toggle |
amperage rating |
15 |
15 |
connection |
Side wire |
Side wire, non-grounding |
Poles |
1 & 3-Way |
1 & 3-Way |
Voltage Rating |
0.433212996389892 |
0.43321299639 |
Wattage |
Electrical power is expressed in Amps and Volts. |
Electrical power is expressed in Amps and Volts. |
|
Size |
1.32 L x 0.94 W x 4.06 H |
1.32 L x 0.94 W x 4.06 H |
|
Description |
COMBO 2SW 1P+3W 15A 120/277V LA |
COMBO 2SW 1P+3W 15A 120/277V LA |
extra long description |
P&S 696LAG COMBO 2SW 1P+3W 15A 120/ |
P&S 696-LA COMBO 2 SW 1P+3W 15A 120 |
Long Description |
15 amps, 120/277 volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond. |
15 amps, 120/277 volts, Single Pole, Three-way Combination Switch, Non-Grounding, Light Almond. |
Product Type |
Combo 2SW 1P+3W 15A 120/277V La |
Combo 2 SW 1P+3W 15A 120/277V La |
Special Features |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. |
|
action |
(1) SP & (1) 3W |
(1) SP & (1) 3W |
Contact Configuration |
N-O |
N-O |
Contact Rating |
15 Amp, 120/277 VAC |
15 Amp, 120/277 VAC |
operating cycles |
30000 |
30000 |
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
696LAG |
696LA |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Combination Single Pole & Three-Way Switches |
Non-Grounding Combination Single Pole & Three-Way Switches |
|
|
Application |
Residential/Commercial |
Residential/Commercial |
environmental conditions |
Flammability: UL94 V2 |
Flammability: UL94 V2 |
Mounting |
WALL |
WALL |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
Maximum continuous +60°C, minimum -30°C |
standard |
UL20 |
UL20 |