Item Comparison: 70212AL, B2008PAAL12RGD

Item

70212AL - 1/2" Rigid Alu Strut Strap - Superstrut

70212AL
1/2" Rigid Alu Strut Strap

$6.8903 Each

$689.03 (100 Each)

QTY:
Each
Add
B2008PAAL12RGD - BLTF 1/2" Pa Alu Rigid Pipe Clamp - Eaton

B2008PAAL12RGD
BLTF 1/2" Pa Alu Rigid Pipe Clamp

$6.3261 Each

$6.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 673 141
Vendor Superstrut Eaton
Catalog Number 70212AL B2008PAAL12RGD
Manufacturer Number 702-1/2-AL B2008PAAL12RGD
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31151901 - Metal straps 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013140970 00781011610159
Weight per package 0.05 (lbs/each) 0.04 (lbs/each)
Description 70212AL 1/2" Rigid Alu Strut Strap
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
B2008PAAL12RGD BLTF 1/2" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0630" H X 2.3960" L X 1.25" W, Aluminum
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.89 (Each) $6.33 (Each)
Carton/Reel $689.03 (100 Each) $6.33 (1 Each)
Standard Packaging/Reel $689.03 (100 Each) $6.33 (1 Each)
Material Steel Aluminum
Finish - Aluminum
Size 1/2 INCH 1/2 in
Construction - TWO PIECE
Description 1/2" RIGID ALU STRUT STRAP BLTF 1/2" PA ALU RIGID PIPE CLAMP
extra long description ABB 702 1/2 AL RGD COND CLP 1/2IN 1 B-LINE B2008PAAL 1/2" PIPE/CONDUIT
Features - Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0630" H x 2.3960" L x 1.25" W, Aluminum
Product Type RGD Cond CLP 1/2IN 14GA Aluminum 1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, Alm
Special Features Bolt head is combination slot and hex head for flexibility of attachment Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions - 2.3960 IN X 1.2500 IN X 0.0630 IN
Brand Superstrut EATON B-LINE SERIES
Manufacturers Part Number 702 1/2 AL B2008PAAL
Category Description STRUT STRAPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting - CHANNEL
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat