Nacogdoches |
0 |
100 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2010PAAL |
7021AL |
Manufacturer Number |
B2010PAAL |
702 1 AL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011610388 |
00616013141038 |
Weight per package |
0.07 (lbs/each) |
0.078 (lbs/each) |
Description |
B2010PAAL BLTD 1" Pa Alu Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 In Size, 0.16 LB/Ea
|
7021AL 1" Rigid Alu Strut Strap
Strut Strap, Steel, Gold Galvanized, Gold, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 7.81 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.90 (Each) |
$8.60 (Each) |
Carton/Reel |
$7.90 (1 Each) |
$860.44 (100 Each) |
Standard Packaging/Reel |
$790.08 (100 Each) |
$860.44 (100 Each) |
|
|
Color |
- |
Gold |
Finish |
PVC Coated |
Gold Galvanized |
|
Size |
1 in |
1 in |
Thickness |
- |
14 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTD 1" PA ALU RIGID PIPE CLAMP |
1" RIGID ALU STRUT STRAP |
extra long description |
B-LINE B2010PAAL 1" PIPE/CONDUIT CL |
ABB 702 1 AL RGD COND CLP 1IN 14GA |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 in Size, 0.16 lb/EA |
Strut Strap, Steel, Gold Galvanized, Gold, 14 ga Thickness, 1 in Size, 750 lb Capacity, 7.81 lb/100 |
Product Type |
Pre-Assembled Pipe Clamp |
RGD Cond CLP 1IN 14GA Aluminum |
Short Description |
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 in |
Strut Strap, Steel, Gold Galvanized, 1 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
2.9510 IN X 1.2500 IN X 0.0810 IN |
- |
for use with |
Pipe Conduit |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
1 CT;100 PK |
100 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2010PAAL |
702-1-AL |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
Weight |
0.16 lb/EA |
7.81 lb/100 |
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
750 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|