Item Comparison: B2009PAAL34RGD, 70234AL

Item

B2009PAAL34RGD - BLTF 3/4" Pa Alu Rigid Pipe Clamp - Eaton

B2009PAAL34RGD
BLTF 3/4" Pa Alu Rigid Pipe Clamp

$6.3909 Each

$639.09 (100 Each)

QTY:
Each
Add
70234AL - 3/4" Rigid Alu Strut Strap - Superstrut

70234AL
3/4" Rigid Alu Strut Strap

$6.9576 Each

$695.76 (100 Each)

QTY:
Each
Add
Nacogdoches 0 102
All Stores 1,279 816
Vendor Eaton Superstrut
Catalog Number B2009PAAL34RGD 70234AL
Manufacturer Number B2009PAAL34RGD 702 3/4 AL
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610272 00616013141212
Weight per package 0.06 (lbs/each) 0.045 (lbs/each)
Description B2009PAAL34RGD BLTF 3/4" Pa Alu Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 In Size, 0.06 LB/Ea
70234AL 3/4" Rigid Alu Strut Strap
Strut Strap, Aluminum, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 4.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.39 (Each) $6.96 (Each)
Carton/Reel $6.39 (1 Each) $695.76 (100 Each)
Standard Packaging/Reel $639.09 (100 Each) $695.76 (100 Each)
Material Aluminum Aluminum
Color - Gold
Finish PVC Coated Gold Galvanized
Size 3/4 in 3/4 in
Thickness - 14 ga
Construction TWO PIECE -
Description BLTF 3/4" PA ALU RIGID PIPE CLAMP 3/4" RIGID ALU STRUT STRAP
extra long description B-LINE B2009PAAL 3/4" PIPE/CONDUIT ABB 702 3/4 AL RGD COND CLP 3/4IN 1
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 in Size, 0.06 lb/EA Strut Strap, Aluminum, Gold Galvanized, Gold, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 4.5 lb/100
Product Type Pre-Assembled Pipe Clamp RGD Cond CLP 3/4IN 14GA Aluminum
Short Description Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 in Strut Strap, Aluminum, Gold Galvanized, 3/4 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction Bolt head is combination slot and hex head for flexibility of attachment
dimensions 2.6080 IN X 1.2500 IN X 0.0810 IN -
for use with Pipe Conduit Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity 1 CT;100 PK 100 CT
Made in USA yes yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B2009PAAL 702-3/4-AL
sub brand Bolted Framing Superstrut(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp Pipe Straps, Pipe Clamps & Hangers (Series 700)
Status Inactive -
Weight 0.06 lb/EA 4.5 lb/100
Application Strut System Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 750 lb
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat