Item Comparison: B2009PAZN, 70234EG

Item

B2009PAZN - BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2009PAZN
BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp

$2.3966 Each

$239.66 (100 Each)

QTY:
Each
Add
70234EG - 3/4" Rigid Electro Gal Strut Strap - Superstrut

70234EG
3/4" Rigid Electro Gal Strut Strap

$3.915 Each

$391.50 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16,687 1,862
Vendor Eaton Superstrut
Catalog Number B2009PAZN 70234EG
Manufacturer Number B2009PAZN 702 3/4 EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610241 00616013140574
Weight per package 0.15 (lbs/each) 0.125 (lbs/each)
Description B2009PAZN BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 2.6080" L X 1.25" W, Steel
70234EG 3/4" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 12.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.40 (Each) $3.92 (Each)
Carton/Reel $2.40 (1 Each) $391.50 (100 Each)
Standard Packaging/Reel $239.66 (100 Each) $391.50 (100 Each)
Material 14 Gauge Low Carbon Steel Steel
Color - Silver
Finish Pre-Galvanized Electro-galvanized
Size 3/4 in 3/4 in
Thickness - 14 ga
Construction TWO PIECE -
Description BLTF 3/4" PA ZINC PLATE RIGID PIPE CLAMP 3/4" RIGID ELECTRO GAL STRUT STRAP
extra long description B-LINE B2009PAZN 3/4" PIPE/CONDUIT ABB 702 3/4 EG RGD COND CLP 3/4IN 1
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0705" H x 2.6080" L x 1.25" W, Steel Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 12.5 lb/100
Product Type 3/4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3/4", ZN PLTD RGD Cond CLP 3/4IN 14GA Eg STL
Short Description - Strut Strap, Steel, Electro-Galvanized, 3/4 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Bolt head is combination slot and hex head for flexibility of attachment
dimensions 2.6080 IN X 1.2500 IN X 0.0705 IN -
for use with - Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity - 100 CT
Made in USA - yes
Brand Eaton Thomas & Betts
Manufacturers Part Number B2009PAZN 702-3/4-EG
sub brand - Superstrut(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp Pipe Straps, Pipe Clamps & Hangers (Series 700)
Weight - 12.5 lb/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 750 lb
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat