Item Comparison: B2017PAZN, 7024EG

Item

B2017PAZN - BLTF 4" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2017PAZN
BLTF 4" Zinc Plate Pa Rigid Pipe Clamp

$4.94 Each

$197.60 (40 Each)

QTY:
Each
Add
7024EG - 4" Rigid Electro Galv Conduit Clamp - Superstrut

7024EG
4" Rigid Electro Galv Conduit Clamp

$8.9961 Each

$224.90 (25 Each)

QTY:
Each
Add
Nacogdoches 0 103
All Stores 17,507 4,037
Vendor Eaton Superstrut
Catalog Number B2017PAZN 7024EG
Manufacturer Number B2017PAZN 702 4 EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011611040 00616013141922
Weight per package 0.68 (lbs/each) 0.5 (lbs/each)
Description B2017PAZN BLTF 4" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.7030" L X 1.25" W, Steel
7024EG 4" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 4 In Size, 1650 LB Capacity, 50 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.94 (Each) $9.00 (Each)
Carton/Reel $4.94 (1 Each) $224.90 (25 Each)
Standard Packaging/Reel $197.60 (40 Each) $224.90 (25 Each)
Material - Steel
Color - Silver
Finish - Electro-galvanized
Size - 4 in
Thickness - 11 ga
Description BLTF 4" ZINC PLATE PA RIGID PIPE CLAMP 4" RIGID ELECTRO GALV CONDUIT CLAMP
extra long description B-LINE B2017PAZN 4" PIPE/CONDUIT CL ABB 702 4 EG RGD COND CLP 4IN 11GA
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 6.7030" L x 1.25" W, Steel Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 4 in Size, 1650 lb Capacity, 50 lb/100
Product Type 4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 4", ZN PLTD RGD Cond CLP 4IN 11GA Eg Steel
Short Description - Strut Strap, Steel, Electro-Galvanized, 4 in
Special Features - Bolt head is combination slot and hex head for flexibility of attachment
for use with - Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity - 25 CT
Made in USA - yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B2017PAZN 702-4-EG
sub brand - Superstrut(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type - Pipe Straps, Pipe Clamps & Hangers (Series 700)
Weight - 50 lb/100
Application - Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 1650 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat