Item Comparison: 70312EG, B2008PAZN

Item

70312EG - 1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap - Superstrut

70312EG
1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

$3.1023 Each

$310.23 (100 Each)

QTY:
Each
Add
B2008PAZN - BLTF 1/2" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2008PAZN
BLTF 1/2" Pa Zinc Plate Rigid Pipe Clamp

$1.4561 Each

$145.61 (100 Each)

QTY:
Each
Add
Nacogdoches 192 0
All Stores 11,680 6,617
Vendor Superstrut Eaton
Catalog Number 70312EG B2008PAZN
Manufacturer Number 703 1/2 EG B2008PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162906 - Hose or pipe clamps 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013143612 00781011610142
Weight per package 0.116 (lbs/each) 0.11 (lbs/each)
Description 70312EG 1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 Ga Thickness, 1/2 In Size, 400 LB Capacity, 11.63 LB/100
B2008PAZN BLTF 1/2" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0625" H X 2.3960" L X 1.25" W, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.10 (Each) $1.46 (Each)
Carton/Reel $310.23 (100 Each) $1.46 (1 Each)
Standard Packaging/Reel $310.23 (100 Each) $145.61 (100 Each)
Material Steel 16 Gauge Low Carbon Steel
Color Silver -
Finish Silver Galvanized/Electro-Galvanized Pre-Galvanized
Size 1/2 in 1/2 in
Thickness 16 ga -
Construction - TWO PIECE
Description 1/2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP BLTF 1/2" PA ZINC PLATE RIGID PIPE CLAMP
extra long description ABB 703 1/2 EG UNIV CLP 16GA SZ 1/2 B-LINE B2008PAZN 1/2" PIPE/CONDUIT
Features Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 ga Thickness, 1/2 in Size, 400 lb Capacity, 11.63 lb/100 Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0625" H x 2.3960" L x 1.25" W, Steel
Product Type Univ CLP 16GA SZ 1/2IN Od.706IN Eg 1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 1/2", ZN PLTD
Short Description Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in -
Special Features Bolt head is combination slot and hex head for flexibility of attachment Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions - 2.3960 IN X 1.2500 IN X 0.0625 IN
for use with Cable Tray -
Number of Holes 0 -
package quantity 100 CT -
Made in USA yes -
Brand Thomas & Betts Eaton
Manufacturers Part Number 703-1/2-EG B2008PAZN
sub brand Superstrut(R) -
Category Description STRUT STRAPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) Pre-assembled O.D. pipe and conduit clamp
Weight 11.63 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 400 lb -
Mounting - CHANNEL
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat