Nacogdoches |
1,159 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
70334EG |
70334 |
Manufacturer Number |
703 3/4 EG |
703 3/4 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00616013143636 |
00616013143643 |
Weight per package |
0.125 (lbs/each) |
0.13 (lbs/each) |
Description |
70334EG 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100
|
70334 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.26 (Each) |
$0.00 (Each) |
Carton/Reel |
$326.44 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$326.44 (100 Each) |
$0.00 (100 Each) |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
- |
|
Size |
3/4 in |
- |
Thickness |
14 ga |
- |
|
Description |
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
extra long description |
ABB 703 3/4 EG EG UNIVERSAL CLAMP S |
ABB 703 3/4 UNIVERSAL CLAMP 14GA 1/ |
Features |
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 550 lb Capacity, 12.5 lb/100 |
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Product Type |
Eg Universal Clamp Steel |
Universal Clamp 14GA 1/2IN STL |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 3/4 in |
- |
|
for use with |
Cable Tray |
- |
Number of Holes |
0 |
0 |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
703-3/4-EG |
703 3/4 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
- |
Capacity |
550 lb |
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
Call nearest store for Item Price
|