Nacogdoches |
0 |
138 |
All Stores |
|
|
|
Vendor |
SPC |
Bridgeport |
Catalog Number |
SP516100 |
735SP |
Manufacturer Number |
SP516100 |
735-SP |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
-
|
39131606 - Wire guard nail plate
|
UPC/EAN/GTIN |
N/A |
00781747007353 |
Weight per package |
0.11 (lbs/each) |
0.132 (lbs/each) |
Description |
SP516100 1-1/2" X 5" 16G Safety Plate 100/CS
Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W X 5 H In Dimensions, Made In Usa, 100 Ca Package Quantity, 16 Ga Thickness, 0.1100 LB Weight
|
735SP 5" Safety Plate Steel
Plate, Safety, Steel, 5"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$1.07 (Each) |
Carton/Reel |
$25.56 (100 Each) |
$53.36 (50 Each) |
Standard Packaging/Reel |
$25.56 (100 Each) |
$266.82 (250 Each) |
|
|
|
Length |
- |
5 |
Size |
- |
5 |
Thickness |
16 ga |
1/16 |
Width |
- |
1.5 |
|
Description |
1-1/2" X 5" 16G SAFETY PLATE 100/CS |
5" SAFETY PLATE STEEL |
extra long description |
- |
BPT 735-SP 5" SAFETY PLATE |
Features |
Safety Plates are metal brackets used to protect piping that is passing through a stud. In most building codes, one is required to use Safety Plates when the edge of a hole in a stud is less than 1-1/2 inches from the edge of the stud. Our Safety Plates come with self-nailing flanges that allow the installer to pound them in where necessary, with out fumbling around with nails. |
- |
Long Description |
Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W x 5 H in Dimensions, Made in USA, 100 CA Package Quantity, 16 ga Thickness, 0.1100 lb Weight |
Plate, Safety, Steel, 5" |
Product Type |
Safety Plate |
5" Safety Plate |
Short Description |
Safety Plate, 1-1/2 x 5 in, 100 CA |
- |
Special Features |
- |
Galvanized for superior corrosion resistance. |
|
dimensions |
1-1/2 W x 5 H in |
- |
media |
- |
Yes |
package quantity |
100 CA |
- |
|
|
Brand |
METAL PRODUCTS COMPANY |
Bridgeport |
Manufacturers Part Number |
SP516100 |
735-SP |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
- |
NAIL PLATE |
|
|
Application |
Industrial;Plumbing Applications |
Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways. |
Mounting |
- |
Screw or Nail fastening |
standard |
- |
UL |