Item Comparison: 7501V, 7501VB0X

Item

7501V - Switch Decorator SP 15A 120/277V Iv - Eaton

7501V
Switch Decorator SP 15A 120/277V Iv

$3.32 Each

$332.00 (100 Each)

QTY:
Each
Add
7501VB0X - Switch Decorator SP 15A 120/277V Iv - Eaton

7501VB0X
Switch Decorator SP 15A 120/277V Iv

$3.32 Each

$332.00 (100 Each)

QTY:
Each
Add
Nacogdoches 94 0
All Stores 3,111 594
Vendor Eaton Eaton
Catalog Number 7501V 7501VB0X
Manufacturer Number 6350W-BU 7501V-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Residential Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664627569 00032664752377
Weight per package 0.01 (lbs/each) 0
Description 7501V Switch Decorator SP 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
7501VB0X Switch Decorator SP 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.45 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.32 (Each) $3.32 (Each)
Carton/Reel $33.20 (10 Each) $33.20 (10 Each)
Standard Packaging/Reel $332.00 (100 Each) $332.00 (100 Each)
amperage rating 15A 15A
Current Rating 15 A 15 A
Material Thermoplastic Thermoplastic
Poles Single-pole Single-pole
Voltage Rating 120 to 277 v 120/277 V
Color Ivory Ivory
Contact Material Heavy Duty Brass Heavy Duty Brass
Description SWITCH DECORATOR SP 15A 120/277V IV SWITCH DECORATOR SP 15A 120/277V IV
extra long description EWD 7501V Switch Decorator SP 15A 1 EWD 7501V-BOX Switch Decorator SP 1
Features Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Long Description Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 lb Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.45 lb
Product Type Switch Decorator SP 15A 120/277V Iv Switch Decorator SP 15A 120/277V Iv
Short Description 15 A, 120 to 277 V, SP, Decorator Switch, Ivory 15 A, 120/277 V, SP, Decorator Switch, Ivory
Special Features Standard Grade;Wiring Type Back and Side Wire;Push Wire Standard Grade;Wiring Type Back and Side Wire;Push Wire
actuator type Toggle Toggle
Connection Type Screw Screw
dimensions 1.4400 IN X 0.9700 IN X 4.1900 IN 1.4400 IN X 0.9700 IN X 4.1900 IN
Maximum Operating Temperature +60 °C +60 °C
Minimum Operating Temperature -20 °C -20 °C
Mounting Type Screw Screw
Number of Ways 3 3
package quantity 10 CT;100 PK 1 CT;100 PK
Standards Met UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
Made in USA yes yes
Brand Eaton Wiring Devices Eaton Wiring Devices
Manufacturers Part Number 7501V 7501VB0X
Category Description Residential Switches Residential Switches
Type Standard grade decorator switch Standard grade decorator switch
Weight 0.17 lb 0.45 lb
Application Commercial Commercial
standard cULus Listed,RoHS Compliant,NAFTA cULus Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat