Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7729LASP |
TM8111LACC |
Manufacturer Number |
7729LA-SP |
TM8111-LACC |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Receptacles
|
Residential Switches
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00032664750397 |
78500700935 |
Weight per package |
0.001 (lbs/each) |
0.3 (lbs/each) |
Description |
7729LASP SW Deco Comb 3-SP 15A120/277V, Comfeed La
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Almond
|
TM8111LACC 15A 3-SP Decor Combo SW
Decorator Combo SP+SP+SP La CC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.15 (Each) |
$34.20 (Each) |
Carton/Reel |
$28.15 (1 Each) |
$34.20 (1 Each) |
Standard Packaging/Reel |
$281.50 (10 Each) |
$342.00 (10 Each) |
|
|
Size |
- |
1.29 Inch W x 1.59 Inch D x 3.81 Inch H |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6 |
Commodity Description |
- |
COMBINATION DEVICES |
Description |
SW DECO COMB 3-SP 15A120/277V,COMFEED LA |
15A 3-SP DECOR COMBO SW |
extra long description |
EWD 7729LA-SP SW Deco Comb 3-SP 15A |
- |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Eaton commercial grade combination switch, Decorator, 15A, Commercial, 125V, Single pole, Triplex, Almond |
DECORATOR COMBO SP+SP+SP LA CC |
Product Type |
SW Deco Comb 3-SP 15A120/277V, Comfeed La |
Combination Multiple Switch |
Special Features |
Combination devices deco |
- |
|
dimensions |
1.8590 IN X 1.8610 IN X 4.4560 IN |
- |
Number of Switches |
- |
3 in |
Rating |
- |
120 VAC 15 Ampere |
Switch Type |
- |
1-Pole Rocker |
Wiring |
- |
BACK, SIDE |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
7729LA-SP |
TM8111-LACC |
|
Category Description |
Commercial receptacles |
Residential Switches |
Type |
Commercial grade combination switch |
DECORATOR |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
Approval |
- |
UL 20, UL (CANADA AND US) |
standard |
cULus Listed,NOM,RoHS Compliant |