Nacogdoches |
105 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appleton |
Catalog Number |
82DC |
FFL75 |
Manufacturer Number |
82-DC |
FFL-75 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Elbows
|
SLB'S & Jake Ell'S
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00781747090829 |
00781381338851 |
Weight per package |
0.292 (lbs/each) |
0.44 (lbs/each) |
Description |
82DC 3/4" Rigid Pull Elbow
Pull Elbow, 3/4 In Trade Size, Angle , 3/4 In Connection Size, 1-9/16 In Length, 0.2920 LB/Ea
|
FFL75 3/4" Rigid Pull Elbow
90 Deg Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Trade Size: 3/4 In, Flexibility: Rigid and Imc, Connection: Female Threaded, Dimension A: 1.34 In, Standard:
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.98 (Each) |
$16.63 (Each) |
Carton/Reel |
$59.91 (5 Each) |
$166.29 (10 Each) |
Standard Packaging/Reel |
$599.13 (50 Each) |
$831.45 (50 Each) |
|
connection |
- |
Female Threaded |
Material |
- |
Malleable Iron |
Shape |
Angle |
- |
|
Finish |
- |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Length |
1-9/16 in |
- |
Size |
3/4 |
- |
|
Description |
3/4" RIGID PULL ELBOW |
3/4" RIGID PULL ELBOW |
extra long description |
BPT 82-DC 3/4 RGD PULL ELBOW COUP |
APP FFL-75 3/4 IN 90 DEG FEM PLG EL |
Features |
Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling. |
- |
Long Description |
Pull Elbow, 3/4 in Trade Size, Angle , 3/4 in Connection Size, 1-9/16 in Length, 0.2920 lb/EA |
90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 1.34 IN, Standard: |
Product Type |
Pull Elbow |
3/4 In 90 Deg Fem PLG Elb |
Short Description |
Pull Elbow, 3/4 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate |
- |
Special Features |
Removable cover and neoprene gasket facilitate wire pulling |
Provide a 90 DEG change of direction in a conduit run;Provides a compact wire pulling point;Watertight |
|
Color/Finish |
Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated |
- |
connection size |
3/4 in |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
82-DC |
FFL-75 |
|
Category Description |
RIGID ELBOWS |
SLB'S & JAKE ELL'S |
Type |
Pull Elbows |
90 DEG Gasketed Pulling Elbow |
|
|
|
Application |
Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling |
For Use With Threaded Rigid Metal Conduit and IMC |
standard |
cULus |
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 |