Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
8300HI |
8300V |
Manufacturer Number |
8300HI |
8300V |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Industrial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007830033 |
00032664705632 |
Weight per package |
0.2065 (lbs/each) |
0.001 (lbs/each) |
Description |
8300HI Compact HG Dup Rec 20A 125V I
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
|
8300V 1ECP HG Dup 20A125V 2P3W STR Comp B&S Iv
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.93 (Each) |
$16.55 (Each) |
Carton/Reel |
$109.26 (10 Each) |
$165.50 (10 Each) |
Standard Packaging/Reel |
$1,092.62 (100 Each) |
$827.50 (50 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.780 in |
- |
|
Description |
COMPACT HG DUP REC 20A 125V I |
1ECP HG DUP 20A125V 2P3W STR COMP B&S IV |
extra long description |
P&S 8300HI COMPACT HG DUP REC 20A 1 |
EWD 8300V 1ecp HG Dup 20A125V 2P3W |
Features |
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Ivory |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 lb |
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Nylon, PVC |
Product Type |
Compact HG Dup Rec 20A 125V I |
1ECP HG Dup 20A125V 2P3W STR Comp B&S Iv |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired |
- |
Special Features |
Back & Side Wire;Heavy Duty Compact Design |
Hospital Grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back Wire |
- |
dimensions |
- |
1.3000 IN X 0.8800 IN X 4.1900 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
8300-HI |
8300V |
|
Category Description |
Commercial receptacles |
Industrial receptacles |
Type |
Hospital Grade Receptacle |
Heavy-duty hospital grade |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
5-20R |
- |
standard |
UL 498 |
Federal Specification Classification 6233 01,UL,NOM |