Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
8300LA |
8300LA |
Manufacturer Number |
8300LA |
8300LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Receptacles
|
Industrial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664719738 |
00785007830187 |
Weight per package |
0.001 (lbs/each) |
0.25 (lbs/each) |
Description |
8300LA Recp HG Dup 20A125V 2P3W STR Comp B&S La
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
|
8300LA 20A 125V HG Duplex Recept La
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.34 (Each) |
$19.43 (Each) |
Carton/Reel |
$16.34 (1 Each) |
$19.43 (1 Each) |
Standard Packaging/Reel |
$817.00 (50 Each) |
$1,942.86 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
Height |
- |
3.281 |
Width |
- |
.900 |
|
Description |
RECP HG DUP 20A125V 2P3W STR COMP B&S LA |
20A 125V HG DUPLEX RECEPT LA |
extra long description |
EWD 8300LA Recp HG Dup 20A125V 2P3W |
P&S 8300LA 20A 125V HG DUPLEX RECEP |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
- |
Long Description |
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Light almond, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Nylon, PVC |
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond |
Product Type |
Recp HG Dup 20A125V 2P3W STR Comp B&S La |
20A 125V HG Duplex Recept La |
Special Features |
Hospital Grade |
One-piece nickel-plated brass mounting strap with integral ground. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. Exclusive patented feature, circuit label on face allows permanent circuit identification. .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant |
|
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3000 IN X 0.8800 IN X 4.1900 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
8300LA |
8300LA |
|
Category Description |
Industrial receptacles |
Industrial receptacles |
Type |
Heavy-duty hospital grade |
Hospital Grade Receptacle, Extra Heavy-Duty |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 and UL94-5 VA |
Mounting |
- |
WALL |
nema rating |
- |
5-20R |
standard |
Federal Specification Classification 6233 01,UL,NOM |
cULus UL498, CSA C22.2 No. 42 |