Nacogdoches |
147 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8407 |
NMLT10 |
Manufacturer Number |
8407 |
NMLT10 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884073 |
00018997541024 |
Weight per package |
0.1452 (lbs/each) |
0.13 (lbs/each) |
Description |
8407 1" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2 In Diameter, 1 In Knockout Size, 2.28 In Length, Nylon Material, 5/50 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water, W
|
NMLT10 1" NM LT STR Conn
Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2.53 In Length, 1.890 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.126 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.54 (Each) |
$4.71 (Each) |
Carton/Reel |
$32.72 (5 Each) |
$23.55 (5 Each) |
Standard Packaging/Reel |
$327.24 (50 Each) |
$117.76 (25 Each) |
|
connection |
- |
Threaded X Push In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
2 in |
1.890 in |
Length |
2.28 in |
2.53 in |
Size |
- |
L(1.890) x W(1.890) x H(2.530) |
Width |
- |
1.89 |
|
Description |
1" N/M LT STRAIGHT CONN GY |
1" NM LT STR CONN |
extra long description |
- |
ARL NMLT10 1" NMLT PUSH IN CONN |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2 in Diameter, 1 in Knockout Size, 2.28 in Length, Nylon Material, 5/50 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water, W |
Non-Metallic Liquid Tight Straight Connector, 1 in Trade Size, Plastic, Gray, 2.53 in Length, 1.890 in Diameter, Threaded x Push In Connection, 1 in Knockout Size, Push-On, 0.126 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Non Metallic Liquid Tight Straight Connector |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1 in, Nylon, Gray, 5/50 PK |
Non Metallic Liquid Tight Straight Connector, Plastic, 1 in, Straight |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Push-On Installation;No Tools |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Liquid-Tight |
Threaded x Push In |
for use with |
- |
Non-Metallic Liquid-Tight Conduit |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1 in |
1 in |
media |
- |
Yes |
Mounting Type |
- |
Push-On |
package quantity |
5/50 PK |
5 PK;25 PK |
Standards Met |
cULus Listed File No. E197675 |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
|
|
Brand |
SUPERFLEX LTD. |
ARLINGTON |
Manufacturers Part Number |
8407 |
NMLT10 |
sub brand |
Sealproof(R) |
Snap2it(R) |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Outdoor |
standard |
- |
cULus |