Nacogdoches |
1,790 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8431 |
LT12NMPCS |
Manufacturer Number |
8431 |
LT12NMPCS |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
658746843100 |
88590000068 |
Weight per package |
0.15 (lbs/each) |
0.13 (lbs/ft) |
Description |
8431 1/2" N/M LT 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
LT12NMPCS 1/2" NM L/T PCS
Liquid Tight Conduit, Made In Usa, LT12 Model/Series, Non-Metallic Special Features, 1/2 In Trade Size
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$0.76 (Foot) |
$0.76 (Foot) |
Carton/Reel |
$75.83 (100 Feet) |
$0.76 (1 Feet) |
Standard Packaging/Reel |
$75.83 (100 Feet) |
$0.76 (1 Feet) |
|
Color |
Gray |
- |
Style |
Type B |
- |
|
Description |
1/2" N/M LT 100' COIL |
1/2" NM L/T PCS |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
Liquid Tight Conduit, Made in USA, LT12 Model/Series, Non-Metallic Special Features, 1/2 in Trade Size |
Product Type |
Nonmetallic Liquid-Tight Conduit |
Liquid Tight Conduit |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK |
Liquid Tight Conduit, LT12, 1/2 in, 1 CT |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
Non-Metallic |
|
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.820 to 0.840 in |
- |
Model/Series |
- |
LT12 |
package quantity |
100 PK |
1 ct |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
|
Brand |
SUPERFLEX LTD. |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
8431 |
LT12NMPCS |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |