Item Comparison: 8872GRTNK, 8872GRTNK

Item

8872GRTNK - 8X8X72 N3R Wireway NK - Unity

8872GRTNK
8X8X72 N3R Wireway NK

$330.72 Each

$330.72 (1 Each)

QTY:
Each
Add
8872GRTNK - Wway 8X8X72 N3R PNTD SC, NK - Eaton

8872GRTNK
Wway 8X8X72 N3R PNTD SC, NK

$393.35 Each

$393.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 39 56
Vendor Unity Eaton
Catalog Number 8872GRTNK 8872GRTNK
Manufacturer Number 8872GRTNK 8872 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515143353 00782051887204
Weight per package 42 (lbs/each) 41.86 (lbs/each)
Description 8872GRTNK 8X8X72 N3R Wireway NK
###############################################################################################################################################################################################################################################################
8872GRTNK Wway 8X8X72 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $330.72 (Each) $393.35 (Each)
Carton/Reel $330.72 (1 Each) $393.35 (1 Each)
Standard Packaging/Reel $330.72 (1 Each) $393.35 (1 Each)
Material - 16 GAUGE GALVANEAL STEEL
Color - Gray
Finish - Gray
Depth - 8.00 In
Length - 72.00 In
Width - 8.00 In
Description 8X8X72 N3R WIREWAY NK WWAY 8X8X72 N3R PNTD SC,NK
extra long description UNT 8872GRTNK 72.00 X 8.00 X 8.00IN B-LINE 8872 GRT NK 7200 N3R SC STRA
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description ############################################################################################################################################################################################################################################################### Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type 72.00 X 8.00 X 8.00IN No Knockout Powder Coated Steel Wiring 7200 N3R SC Straight Section W/O Ko
dimensions - 72.0000 IN X 8.0000 IN X 8.0000 IN
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 8872GRTNK 8872 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wiring trough
Application - Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Fact
Enclosure - NEMA 3R, IP32
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat