Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
8872GNK |
8872HSNK |
Manufacturer Number |
8872GNK |
8872 HSNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515104606 |
00782051479201 |
Weight per package |
39 (lbs/each) |
42.46 (lbs/each) |
Description |
8872GNK 8X8X72 Wireway
Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
|
8872HSNK Wway 8X8X72 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$264.10 (Each) |
$281.22 (Each) |
Carton/Reel |
$264.10 (1 Each) |
$281.22 (1 Each) |
Standard Packaging/Reel |
$264.10 (1 Each) |
$281.22 (1 Each) |
|
Cover Type |
Removable Hinged |
HINGED |
Material |
Low-Carbon Steel |
14 GAUGE STEEL |
|
Finish |
Powder Coat |
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT |
|
Height |
8 |
8.00 In |
Length |
72 |
72.00 In |
Width |
8 |
8.00 In |
|
Construction |
Formed From Code Gauge, Low Carbon Steel |
- |
Description |
8X8X72 WIREWAY |
WWAY 8X8X72 N1 QK CONN HC,NK |
extra long description |
UNT 8872GNK N1 HINGED COVER WIREWAY |
B-LINE 8872 HSNK HINGE SCREW CVR WI |
Features |
- |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H |
Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge |
Product Type |
N1 Hinged Cover Wireway No K.O. Powder Coated |
Hinge Screw CVR Wireway, No Knockouts, 8X8X72 |
Special Features |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw |
- |
|
dimensions |
- |
72.0000 IN X 8.0000 IN X 8.0000 IN |
Knockouts |
NO |
- |
straight section length |
- |
72.00 In |
|
Brand |
Unity |
Eaton |
Manufacturers Part Number |
8872GNK |
8872 HSNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Lay-In Wireway |
Wiring trough |
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distr |
Enclosure |
NEMA 1, IP30 |
NEMA 1, IP30 |
standard |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |
CSA C22.2.,UL Listed |