Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
8ST2L80SC3 |
8TSNLEDLD596S840 |
Manufacturer Number |
8ST2L80SC3 |
8TSNLED-LD5-96SL-UNV-L840-CD1-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083242207 |
00080083803392 |
Weight per package |
9.79 (lbs/each) |
11.3 (lbs/each) |
Description |
8ST2L80SC3 8' 78W Led 2L Strip 35K/4K/5K Select 9000LM
8FT Linear Led Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
|
8TSNLEDLD596S840 8tsnledld596slunvl840cd1
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$172.50 (Each) |
$288.15 (Each) |
Carton/Reel |
$172.50 (1 Each) |
$288.15 (1 Each) |
Standard Packaging/Reel |
$172.50 (1 Each) |
$288.15 (1 Each) |
|
amperage rating |
0.65A (120V) 0.29A (277V) |
0.25 (at277V) |
Current Rating |
- |
0.25 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
- |
Cold Rolled Steel |
Number of Lamps |
- |
1 |
Voltage Rating |
120-227V |
120 to 277 v |
Wattage |
80W |
69 W |
|
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
|
Height |
- |
2-7/8 in;73 mm |
Length |
- |
96 in;2437 mm |
Size |
96.26 IN Length 3.86 IN Width 2.76 IN Height |
96.25 IN Length 3.313 IN Width 2.375 IN Height |
Width |
- |
1-25/32 in;46 mm |
|
Description |
8' 78W LED 2L STRIP 35K/4K/5K SELECT 9000LM |
8TSNLEDLD596SLUNVL840CD1 |
extra long description |
CLS 8ST2L80SC3 8' LED STRIP 2L DIM |
CLS 8TSNLED-LD5-96SL-UNV-L840-CD1-U |
Features |
- |
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the |
Long Description |
8ft Linear LED Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming |
LED Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 9632 lm Brightness (Lumens), 96 in Length, 1-25/32 in Width, 2-7/8 in Height, 13.1 lb |
Product Type |
8' Led Strip 2L Dim 84L CCT SEL35/4/5K |
LED Striplight |
Short Description |
- |
LED Striplight, 0.25 A @ 277 V, 69.2 W, 5000K |
Special Features |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
Standard (sl) and High Lumen/High Efficacy (hl) Packages |
|
average life |
- |
>60000 h |
Brightness (Lumens) |
- |
9632 lm |
dimmable |
- |
Yes |
lumens |
9275 |
9600 |
Socket Type |
N/A |
- |
Standards Met |
- |
CSA Certified;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
Total Wattage |
- |
69.2 W |
|
Brand |
METALUX |
METALUX COMMERCIAL |
Manufacturers Part Number |
8ST2L80SC3 |
8TSNLED-LD5-96SL-UNV-L840-CD1- |
sub brand |
- |
SNLED Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Striplights |
Strip |
|
|
Application |
lighting |
Lighting;Commercial;Retail;Residential |
Mounting |
Strip |
Surface Mount |
standard |
UL/cULus Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC |
UL/cUL Listed - Damp Location;RoHS Compliant |