Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
8TSSF232UNVEB81U |
TC232MV |
Manufacturer Number |
8TSSF232UNVEB81U |
TC232 MV |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083519682 |
00745975080809 |
Weight per package |
11.3999 (lbs/each) |
10.65 (lbs/each) |
Description |
8TSSF232UNVEB81U 8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
|
TC232MV *Delisted* 4 LMP 8' Tandem Strip T8 120/277V
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$109.98 (Each) |
$102.40 (Each) |
Carton/Reel |
$109.98 (1 Each) |
$102.40 (1 Each) |
Standard Packaging/Reel |
$109.98 (1 Each) |
$102.40 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
- |
Electronic |
Lamp Included |
- |
NO |
Lamp Type |
T8 (Not Included) |
Fluorescent |
Lamp Wattage |
32 W |
32 W |
Material |
Steel |
Steel |
Number of Lamps |
2 |
4 |
Shape |
- |
Rectangular |
Voltage Rating |
277 V ac |
120 to 277 v |
Wattage |
32 W |
64 |
|
Color |
- |
White |
Finish |
- |
Enamel |
Housing Material |
- |
Steel |
|
Height |
3-1/2 in |
1-1/4 in;3.1 cm |
Length |
48 in |
96 in;243.7 cm |
Size |
97.375 IN Length 5.0 IN Width 2.3 IN Height |
- |
Width |
4-1/4 in |
2-1/4 in;5.7 cm |
|
Description |
8' 4LMP T8 TANDEM STRIP 120-277V |
*DELISTED* 4 LMP 8' TANDEM STRIP T8 120/277V |
extra long description |
CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP, |
- |
Long Description |
Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb |
Strip Light, T8 Bulb Shape, 96 in Length, 2-1/4 in Width, 1-1/4 in Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 lb/EA |
Product Type |
SSF 4 LMP, TDM 8' Wide STRP, Elt Bal, T8 |
Strip Light |
Short Description |
Tandem Strip, T8, 277 VAC, 32W, 2 Lamp |
8' Strip Light, T8, 120 to 277 V, 32 W, 4 Lamp |
Special Features |
Flip-up socket feature for faster installation out of the box |
Fixture can be Assembled with Snap Together Components and Requires no Tools |
|
average life |
- |
40,000 |
bulb shape |
T8 |
T8 |
dimensions |
- |
96 X 4-3/8 X 2-1/16 |
Hardware |
- |
No |
lumens |
N/A |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Surface Mount |
Surface Mount |
Number of Ballasts |
1 |
- |
package quantity |
1 ct |
1 CT;224 PL |
pallet quantity |
- |
99 |
Socket Type |
N/A |
- |
Standards Met |
UL/cUL Listed - Damp Location |
CSA Certified;cUL Listed;UL Listed |
start type |
Instant Start |
Instant Start |
Warranty |
- |
2 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
8TSSF-232-UNV-EB81-U |
TC232 MV |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
LINEAR |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
11.3999 lb |
11.1 lb/EA |
|
Application |
lighting |
Corridor;Retail;Stairwell;Warehouse/Storage;Damp Location |
environmental conditions |
- |
Indoor |
Mounting |
Strip/Flushmount |
Surface,Suspended |
standard |
UL/cUL Listed;Damp Locations |
UL |