Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
92650 |
92660 |
Manufacturer Number |
92-650 |
92660 |
Category |
Connecting Devices -
Coaxial & Twinaxial Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121414 - Coaxial connectors
|
39121414 - Coaxial connectors
|
UPC/EAN/GTIN |
00783250926503 |
00783250926602 |
Weight per package |
1.18 (lbs/each) |
1.1 (lbs/each) |
Description |
92650 RTQ XR RG-6 F Comp Connector, 50/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
|
92660 Plenum Comp F-Conn
Ideal, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.98 (Each) |
$0.88 (Each) |
Carton/Reel |
$48.96 (50 Each) |
$0.88 (1 Each) |
Standard Packaging/Reel |
$48.96 (50 Each) |
$43.94 (50 Each) |
|
|
Finish |
Nickel Plated |
Nickel Plated |
|
Description |
RTQ XR RG-6 F COMP CONNECTOR, 50/JAR |
PLENUM COMP F-CONN |
extra long description |
IDEAL 92-650 XR RTQ F RG-6 COMP CON |
- |
Features |
The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors. |
- |
Long Description |
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA |
IDEAL, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum |
Product Type |
Compression Connector |
RG-6 Plenum Compr F-Conn 50jar |
Short Description |
Compression Connector, Type F, RG-6 Reg/Tri/Quad, 50 JR |
- |
Special Features |
Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools |
Features: All Brass Construction, Nickel-Plated For Superior Corrosion Resistance; EZ SPIN Hex Nut For Ease Of Installation (7/16 IN); Easily Installs Onto Plenum Rated RG-6 Coax Cable; Use Standard Compression Tools Including 30-603, 30-793; Coaxial Cable Type: RG-6 Plenum |
|
Cable Type |
RG-6 Reg/Tri/Quad |
- |
Connection Type |
Type F |
- |
dimensions |
0.260 to 0.305 (Dia) in |
- |
for use with |
60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper |
- |
package quantity |
50 JR |
- |
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
92-650 |
92-660 |
sub brand |
- |
RTQ |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
F-Type |
F-Type |
|
minimum qty |
50 |
- |
Status |
- |
Inactive |
|
|
Application |
Termination of an F Type Connection;Compression Style RG6 |
Termination of an F Type connection , compression style ,RG6 Plenum |