Item Comparison: 928762, 928762KIT

Item

928762 - Coil 240/220V 60/50HZ For Freedom Nema Size 0 and - Eaton

928762
Coil 240/220V 60/50HZ For Freedom Nema Size 0 and

$370.21 Each

$370.21 (1 Each)

QTY:
Each
Add
928762KIT - Coil 240/220V 60/50HZ For Freedom Nema Size 0 and - Eaton

928762KIT
Coil 240/220V 60/50HZ For Freedom Nema Size 0 and

$370.21 Each

$370.21 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 28 28
Vendor Eaton Eaton
Catalog Number 928762 928762KIT
Manufacturer Number 9-2876-2 9-2876-2
Category Contactor & Startr Renewal PTS - Starter Renewal Parts Contactor & Startr Renewal PTS - Starter Renewal Parts
Classification Renewal Parts Renewal Parts
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782114628898 00782114628898
Weight per package 0.18 (lbs/each) 0.18 (lbs/each)
Description 928762 Coil 240/220V 60/50HZ For Freedom Nema Size 0 and
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 HZ, Used With Freedom (Nema 0, IEC D-F)
928762KIT Coil 240/220V 60/50HZ For Freedom Nema Size 0 and
Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 HZ, Used With Freedom (Nema 0, IEC D-F)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $370.21 (Each) $370.21 (Each)
Carton/Reel $370.21 (1 Each) $370.21 (1 Each)
Standard Packaging/Reel $370.21 (1 Each) $370.21 (1 Each)
Description COIL 240/220V 60/50HZ FOR FREEDOM NEMA SIZE 0 AND COIL 240/220V 60/50HZ FOR FREEDOM NEMA SIZE 0 AND
extra long description ETN 9-2876-2 COIL 240/220V NEMA SZ0 ETN 9-2876-2 COIL 240/220V NEMA SZ0
Features Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties. Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 Hz, Used with Freedom (NEMA 0, IEC D-F) Motor Control Renewal Parts/Accessories- Coil, 240/220V, 60/50 Hz, Used with Freedom (NEMA 0, IEC D-F)
Product Type Coil 240/220V Nema SZ0 and IEC D-F Coil 240/220V Nema SZ0 and IEC D-F
Coil Voltage 240/220 V 240/220 V
dimensions 1.8000 IN X 1.8000 IN X 2.1000 IN 1.8000 IN X 1.8000 IN X 2.1000 IN
Brand Eaton Eaton
Manufacturers Part Number 9-2876-2 9-2876-2
Category Description RENEWAL PARTS RENEWAL PARTS
Type Motor control renewal parts/accessories Motor control renewal parts/accessories
Status - Inactive
Application Unknown - Unknown: Undefined Unknown - Unknown: Undefined
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat