Item Comparison: N225ZN, A10012

Item

N225ZN - BLTF 1/2" Spring Nut - Eaton

N225ZN
BLTF 1/2" Spring Nut

$1.2768 Each

$127.68 (100 Each)

QTY:
Each
Add
A10012 - 1/2" Spring Nut - Superstrut

A10012
1/2" Spring Nut

$3.7062 Each

$1,853.10 (500 Each)

QTY:
Each
Add
Nacogdoches 0 649
All Stores 17,575 13,947
Vendor Eaton Superstrut
Catalog Number N225ZN A10012
Manufacturer Number N225ZN A100 1/2
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Channel, Strut & Fittings - Channel & Strut Fittings
Classification Spring Nuts & Twirl Nuts Spring Nuts & Twirl Nuts
UNSPSC 30101804 - Steel channels 31161721 - Spring nuts
UPC/EAN/GTIN 00781011403430 00616013296257
Weight per package 0.12 (lbs/each) 0.081 (lbs/each)
Description N225ZN BLTF 1/2" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1/4 In Thickness, 0.12 LB
A10012 1/2" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 1/2 In Size, Unc Connection, 1/2 In - 13 Connection Size, 1 Hole, 4.69 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $3.71 (Each)
Carton/Reel $1.28 (1 Each) $1,853.10 (500 Each)
Standard Packaging/Reel $127.68 (100 Each) $1,853.10 (500 Each)
Material Steel Steel
Color - Silver
Finish Zinc Plated Electro-galvanized
Diameter 1/2 in -
Height - 0.358 in;9.1 mm
Length - 1.338 in;33.99 mm
Size - 1/2 in
Thickness 1/4 in -
Width - 0.785 in;19.9 mm
Description BLTD 1/2" SPRING NUT 1/2" SPRING NUT
extra long description B-LINE N225ZN SPRING NUT, 1/2"-13 T ABB A100 1/2 REG SPRING NUT SZ 1/2I
Features For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. Nut, Spring, Size 1/2 Inch, Steel, For use with A and C Series Channel and Inserts
Long Description Spring Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1/4 in Thickness, 0.12 lb Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 1/2 in Size, UNC Connection, 1/2 in - 13 Connection Size, 1 hole, 4.69 lb/100
Product Type Spring Nut Reg Spring Nut SZ 1/2IN STL
Short Description Spring Nut, Steel, Zinc Plated, 1/2 in - 13, 1/2 in Spring Nut, Steel, Electro-Galvanized, 1/2 in
Special Features Thickness 1/4 In, Weight 11.6 Lb per 100 All Springs shall Mechanically Attached to Channel Nut
connection size - 1/2 in - 13
Connection Type - UNC
dimensions 2.0000 IN X 1.3750 IN X 0.8500 IN -
for use with - A and C Series Channel and Inserts
Number of Holes - 1
package quantity 100 CT 100 CT;500 PK
Standards Met ASTM A307;SAE J429 or ASTM A563 -
Thread Size 1/2 in - 13 1/2 - 13
Thread Type - Unified National Coarse (UNC)
Made in USA - yes
Brand Cooper B-Line/Cable Tray Thomas & Betts
Manufacturers Part Number N225ZN A100-1/2
sub brand - Superstrut(R)
Category Description SPRING NUTS & TWIRL NUTS SPRING NUTS & TWIRL NUTS
Type Spring Nut Threaded Products & Hardware (Series 100)
Weight 0.12 lb 4.69 lb/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - O For use with A and C series channel and inserts
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat