Item Comparison: A10P10, AW1010P

Item

A10P10 - 9X9 PNTD JCT BX Panel - Nvent Hoffman

A10P10
9X9 PNTD JCT BX Panel

$21.27 Each

$21.27 (1 Each)

QTY:
Each
Add
AW1010P - Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl - Eaton

AW1010P
Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl

$13.73 Each

$13.73 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17 2
Vendor Nvent Hoffman Eaton
Catalog Number A10P10 AW1010P
Manufacturer Number A10P10 AW1010P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510548308 00782051793505
Weight per package 6.8 (lbs/each) 1.54 (lbs/each)
Description A10P10 9X9 PNTD JCT BX Panel
Panel For Junction Box, Fits 10X10 Box, White, Mild Steel
AW1010P Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 12, White Powder Coated, Jic Panels Can Be Installed In All Jic Enclosures, Galvanized Steel, Jic and Small Panels, Panels and Panel Accessories
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.27 (Each) $13.73 (Each)
Carton/Reel $21.27 (1 Each) $13.73 (1 Each)
Standard Packaging/Reel $21.27 (1 Each) $13.73 (1 Each)
Material MILD STEEL Galvanized Steel
Color White White
Finish Powder Coated -
Size fits 10x10 in 8.87 In Width X 8.87 In Height
Description 9X9 PNTD JCT BX PANEL ENCL 8.9X8.9 PNTD BK PNL,FOR 10X10 ENCL
extra long description NVENT HOF A10P10 Panel 8.75x8.88 fi B-LINE AW1010P JIC PNL, ENC, 10X10
Features Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel for Junction Box, fits 10x10 Box, White, Mild Steel Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories
Product Type Panel 8.75X8.88 Fits 10.00X10. Jic PNL, Enc, 10X10
Special Features - Hole Diameter 0.25 In
accessory type Panels and Panel Accessories -
dimensions - 8.8750 IN X 0.0630 IN X 8.8700 IN
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A10P10 AW1010P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Application Controls and Drives; Corrosive Environments; Power Distribution Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: C
standard - CSA C22.2.,NEMA,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat