Item Comparison: 10104RTSC, A10R104

Item

10104RTSC - 10X10X4 RT Junction Box - Unity

10104RTSC
10X10X4 RT Junction Box

$117.33 Each

$703.98 (6 Each)

QTY:
Each
Add
A10R104 - 10X10X4 N3R SC Encl, Ko - Nvent Hoffman

A10R104
10X10X4 N3R SC Encl, Ko

$59.51 Each

$59.51 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 129 96
Vendor Unity Nvent Hoffman
Catalog Number 10104RTSC A10R104
Manufacturer Number 10104RTSC A10R104
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515342800 00783510380601
Weight per package 6 (lbs/each) 7 (lbs/each)
Description 10104RTSC 10X10X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 5 Knockouts, 6 LB
A10R104 10X10X4 N3R SC Encl, Ko
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $117.33 (Each) $59.51 (Each)
Carton/Reel $117.33 (1 Each) $59.51 (1 Each)
Standard Packaging/Reel $703.98 (6 Each) $59.51 (1 Each)
connection Screw Terminal -
Cover Type Screw On;Slip On -
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Galvanized
Depth - 4
Overall Length 10 in -
Size - 10.00x10.00x4.00 in
Width - 10
Construction Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides -
Description 10X10X4 RT JUNCTION BOX 10X10X4 N3R SC ENCL,KO
extra long description UNT 10104RTSC N3R SCREW COVER PULL NVENT HOF A10R104 Enclosure 10.00x1
Features - Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 5 Knockouts, 6 lb Screw-Cover Drip-Shield Type 3R With Knockouts, 10x10x4, Gray, Steel
Product Type Enclosure Enclosure 10.00X10.00X4.00
Short Description Enclosure, Gray, 10 x 4 x 10 in, Type 3, 3R -
Special Features Drip Shield Top;Seam Free Sides -
Cable Entry (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom Freeform Pattern -
Enclosure Type Type 3, 3R -
Finish/Coating Gunsmoke Gray Powder Coated -
ip rating IP32 IP32
Knockouts Yes true
Number of Knockouts 5 -
Overall Height 10 in -
Overall Width 4 in -
Standards Met UL Standard 50 and 50E;cULus Listed;RoHS Compliant -
Made in USA yes -
Brand Unity MFG Nvent Hoffman
Manufacturers Part Number 10104RTSC A10R104
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw-On Slip-On Cover Enclosure Pull and Junction Boxes
Weight 6 lb -
Application Wiring Boxes;Junction and Pull Box Power Distribution
Mounting WALL -
standard C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat