Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A10R106 |
10106RTSCNK |
Manufacturer Number |
A10R106 |
10106RTSCNK |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510381202 |
00782051224566 |
Weight per package |
26.1 (lbs/each) |
7.762 (lbs/each) |
Description |
A10R106 10X10X6 N3R SC Encl, Ko
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
|
10106RTSCNK Encl NM3R SC Encl No Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$69.71 (Each) |
$124.92 (Each) |
Carton/Reel |
$69.71 (1 Each) |
$124.92 (1 Each) |
Standard Packaging/Reel |
$69.71 (1 Each) |
$124.92 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
10 in |
- |
Size |
10.00x10.00x6.00 in |
10.00 In Width X 6.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X6 N3R SC ENCL,KO |
ENCL NM3R SC ENCL NO KO |
extra long description |
NVENT HOF A10R106 Enclosure 10.00x1 |
B-LINE 10106 RTSC NK N3R SC ENC W/O |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 in Overall Width, 10 in Overall Length, 6 in Overall Height, 5 Knockouts, 26.1 lb |
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel |
Product Type |
Enclosure 10.00X10.00X6.00 |
N3R SC Enc W/O Ko 10X10X6 |
Short Description |
Enclosure, Gray, 10.00 x 10.00 x 6.00 in, NEMA 3R |
- |
Special Features |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
Rain hood, plated screws |
|
dimensions |
- |
6.0000 IN X 10.0000 IN X 10.0000 IN |
Enclosure Type |
Nema 3R |
- |
Finish/Coating |
Galvanized Paint |
- |
ip rating |
IP32 |
- |
Knockouts |
Yes |
- |
Mounting Type |
Embossed |
Surface |
Number of Knockouts |
5 |
- |
Overall Height |
6 in |
- |
Overall Width |
10 in |
- |
Standards Met |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Eaton |
Manufacturers Part Number |
A10R106 |
10106 RTSC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 3/3R junction boxes |
|
|
Application |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutio |
nema rating |
- |
3R |
standard |
- |
CSA C22.2.,UL 50,NEMA |