Item Comparison: B22SH120AL, A1200HS10AL

Item

B22SH120AL - BLTD 1-5/8X1-5/8X120 12GA Alu SLTD CHNL, 2" CNTR - Eaton

B22SH120AL
BLTD 1-5/8X1-5/8X120 12GA Alu SLTD CHNL, 2" CNTR

$8.8624 Foot

$88.62 (10 Feet)

QTY:
Feet
Add
A1200HS10AL - 12G 1-5/8"X1-5/8" 10FT Alu HLF Slot DP Strut - Superstrut

A1200HS10AL
12G 1-5/8"X1-5/8" 10FT Alu HLF Slot DP Strut

$14.9025 Foot

$7,451.25 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 3,380 1,550
Vendor Eaton Superstrut
Catalog Number B22SH120AL A1200HS10AL
Manufacturer Number B22SH120AL A1200HS 10AL
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101806 - Aluminum channels 30101806 - Aluminum channels
UPC/EAN/GTIN 00781011213404 00616013101599
Weight per package 0.63 (lbs/each) 0.54 (lbs/each)
Description B22SH120AL BLTD 1-5/8X1-5/8X120 12GA Alu SLTD CHNL, 2" CNTR
SH Type Channel, Aluminum, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
A1200HS10AL 12G 1-5/8"X1-5/8" 10FT Alu HLF Slot DP Strut
Half-Slot Channel, Aluminum, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 54 LB/100
Minimum Order QTY 10 Units 10 Units
Unit/Foot $8.86 (Foot) $14.90 (Foot)
Carton/Reel $88.62 (10 Feet) $149.02 (10 Feet)
Standard Packaging/Reel $88.62 (10 Feet) $7,451.25 (500 Feet)
Material Aluminum Aluminum
Finish Aluminum -
material composition Aluminum -
material standard Aluminum 6063-T6 -
Depth 1-5/8 In 1-5/8 In
Height 1-5/8 in;41.3 mm 1-5/8 in
Length 10 ft 10 ft
Thickness 12 AWG;2.6 mm 12 AWG
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA ALU SLTD CHNL, 2" CNTR 12G 1-5/8"X1-5/8" 10FT ALU HLF SLOT DP STRUT
extra long description B-LINE B22SH-120AL CHNL, 1 5/8" X 1 ABB A1200HS 10AL HS CHNL 1-5/8X1-5/
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description SH Type Channel, Aluminum, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft Half-Slot Channel, Aluminum, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 54 lb/100
Product Type SH Type Channel Half-Slot Channel
Short Description SH Type Channel, Aluminum, 10 ft 1-5/8 X 1-5/8 Half-Slot Channel, Aluminum, 10 ft
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing 2 in 2 in
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 12 12 Gauge
package quantity 100 PK;10 CT 10 PK;500 CT
slot size 9/16 x 1-1/8 in;14.3 x 28.6 mm 9/16 x 1-1/8 in
Made in USA yes yes
Brand Cooper B-Line/Cable Tray Thomas & Betts
Manufacturers Part Number B22SH-120AL A1200HS-10AL
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Metal Channels
minimum qty 10 10
Weight 1.82 lb/ft;2.71 kg/m 54 lb/100
Application Nuclear;Pharmaceutical Industry Chemical;Petrochemical Support and Framing
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat