Item Comparison: 121296GRTNK, A121296RT

Item

121296GRTNK - 12X12X96 Nema 3 Gutter - Unity

121296GRTNK
12X12X96 Nema 3 Gutter

$916.75 Each

$916.75 (1 Each)

QTY:
Each
Add
A121296RT - 12X12X96 N3R Wire Trough - Nvent Hoffman

A121296RT
12X12X96 N3R Wire Trough

$962.34 Each

$962.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18 10
Vendor Unity Nvent Hoffman
Catalog Number 121296GRTNK A121296RT
Manufacturer Number 121296GRTNK A121296RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515144985 00783510133450
Weight per package 85 (lbs/each) 115 (lbs/each)
Description 121296GRTNK 12X12X96 Nema 3 Gutter
Unt 121296GRTNK N3R Screw Cover Gut
A121296RT 12X12X96 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X96.00, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $916.75 (Each) $962.34 (Each)
Carton/Reel $916.75 (1 Each) $962.34 (1 Each)
Standard Packaging/Reel $916.75 (1 Each) $962.34 (1 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Galvanized
Depth - 96
Size - 12.00x12.00x96.00 in
Width - 12
Description 12X12X96 NEMA 3 GUTTER 12X12X96 N3R WIRE TROUGH
extra long description - NVENT HOF A121296RT 12x12x96 3R Wir
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description UNT 121296GRTNK N3R SCREW COVER GUT Wiring Trough NEMA Type 3R, 12.00x12.00x96.00, Gray, Steel
Product Type N3R Screw Cover Gutter No K.O. Powder Coated 12X12X96 3R Wire Trough
Brand Unity Nvent Hoffman
Manufacturers Part Number 121296GRTNK A121296RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Trough
Application - Power Distribution
nema rating - 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat