Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
A12R126 |
12126RTSC |
Manufacturer Number |
A12R126 |
12126RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510381509 |
00761515343906 |
Weight per package |
22 (lbs/each) |
10 (lbs/each) |
Description |
A12R126 12X12X6 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 22.0 LB
|
12126RTSC 12X12X6 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 In Overall Width, 12 In Overall Length, 12 In Overall Height, 5 Knockouts, 10 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$88.60 (Each) |
$172.00 (Each) |
Carton/Reel |
$88.60 (1 Each) |
$172.00 (1 Each) |
Standard Packaging/Reel |
$88.60 (1 Each) |
$688.00 (4 Each) |
|
Cover Type |
Screw Cover |
Screw On;Slip On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
12 in |
12 in |
Size |
12.00x12.00x6.00 in |
- |
Width |
12 |
- |
|
Description |
12X12X6 N3R SC ENCL |
12X12X6 RT JUNCTION BOX |
extra long description |
NVENT HOF A12R126 Enclosure 12.00x1 |
- |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
- |
Long Description |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 5 Knockouts, 22.0 lb |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 in Overall Width, 12 in Overall Length, 12 in Overall Height, 5 Knockouts, 10 lb |
Product Type |
Enclosure 12.00X12.00X6.00 |
Enclosure |
Short Description |
Enclosure, Gray, 12.00 x 12.00 x 6.00 in, NEMA 3R, Screw Cover |
Enclosure, Gray, 12 x 12 x 12 in, Type 3, 3R |
Special Features |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
Drip Shield Top;Seam Free Sides |
|
Enclosure Type |
Nema 3R |
Type 3, 3R |
Finish/Coating |
Galvanized Paint |
Gunsmoke Gray Powder Coated |
ip rating |
IP32 |
IP32 |
Knockouts |
Yes |
Yes |
Mounting Type |
Embossed |
- |
Number of Knockouts |
5 |
5 |
Overall Height |
6 in |
12 in |
Overall Width |
12 in |
12 in |
Standards Met |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
UL Standard 50 and 50E;cULus Listed;RoHS Compliant |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity MFG |
Manufacturers Part Number |
A12R126 |
12126RTSC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
- |
|
|
Application |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |
Wiring Boxes;Junction and Pull Box |