Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Time Mark |
Time Mark |
Catalog Number |
A258B |
258B |
Manufacturer Number |
A258B |
258B |
Category |
Enhanced Commodity Codes -
Controls
|
Enhanced Commodity Codes -
Controls
|
Classification |
Timers
|
Timers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00662917001831 |
00662917001794 |
Weight per package |
0.31 (lbs/each) |
0.31 (lbs/each) |
Description |
A258B A258B-480VAC 3PH PWR Mon
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight
|
258B 258B-240VAC 3PH PWR Mon
The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 258 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.14 (Each) |
$88.18 (Each) |
Carton/Reel |
$81.14 (1 Each) |
$88.18 (1 Each) |
Standard Packaging/Reel |
$81.14 (1 Each) |
$529.08 (6 Each) |
|
connection |
8-pin |
8-pin |
Number of Phases |
3 |
- |
Phase |
3 |
3 |
Voltage Rating |
480 VAC |
240 VAC |
|
Overall Length |
1.95 in |
- |
Size |
3.8in X 1.95in X 1.95in |
3.8in X 1.95in X 1.95in |
|
Description |
A258B-480VAC 3PH PWR MON |
258B-240VAC 3PH PWR MON |
extra long description |
TMC A258B 3PH,480V, 400Hz,SPDT,(980 |
TMC 258B 3PH,208/240V, 400Hz,SPDT,( |
Features |
The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will automat |
- |
Long Description |
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 in Overall Height, 1.95 in Overall Length, 1.95 in Overall Width, 3.7 W Power Rating, CSA Certified;RU Recognized;UL Listed, 5 oz Weight |
The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom |
Product Type |
3-Phase Monitor Relay |
3PH, 208/240V, 400HZ, SPDT, (98083402) |
Short Description |
3-Phase Monitor Relay, 8 Pin |
- |
|
Contact Configuration |
SPDT |
SPDT |
Contact Rating |
10A 240 VAC |
10A 240 VAC |
Electrical Life |
100000 Operations at Rated Load |
- |
Maximum Operating Temperature |
+131 °F |
- |
Minimum Operating Temperature |
-20 °F |
- |
Number of Pins |
8 |
- |
Overall Height |
3.8 in |
- |
Overall Width |
1.95 in |
- |
Power Rating |
3.7 W |
- |
Standards Met |
RU Recognized;CSA Certified;UL Listed |
- |
|
|
Brand |
TIME MARK CORPORATION |
TIME MARK CORPORATION |
Manufacturers Part Number |
A258B |
258B |
|
Category Description |
TIMERS |
TIMERS |
Type |
3-Phase Monitor |
3-Phase Monitor |
|
|
Enclosure |
ABS Plastic |
ABS Plastic |
Frequency Rating |
60 Hz |
- |
Mounting |
8-pin |
8-pin |
standard |
CSA and UL |
CSA and UL |