Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Time Mark |
Catalog Number |
D65VMLP480 |
A258B |
Manufacturer Number |
D65VMLP480 |
A258B |
Category |
Relays & Accessories -
Monitoring Relays & Accy.
|
Enhanced Commodity Codes -
Controls
|
Classification |
General Purpose Relays
|
Timers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782116104017 |
00662917001831 |
Weight per package |
0.52 (lbs/each) |
0.31 (lbs/each) |
Description |
D65VMLP480 190-500V 8-Pin Plug-Inph Monitor Relay
D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Voltage/Phase Monitor, 240-480V
|
A258B A258B-480VAC 3PH PWR Mon
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$555.33 (Each) |
$81.14 (Each) |
Carton/Reel |
$555.33 (1 Each) |
$81.14 (1 Each) |
Standard Packaging/Reel |
$555.33 (1 Each) |
$81.14 (1 Each) |
|
amperage rating |
10 |
- |
connection |
- |
8-pin |
Number of Phases |
- |
3 |
Phase |
- |
3 |
Voltage Rating |
- |
480 VAC |
|
Overall Length |
- |
1.95 in |
Size |
- |
3.8in X 1.95in X 1.95in |
|
Description |
190-500V 8-PIN PLUG-INPH MONITOR RELAY |
A258B-480VAC 3PH PWR MON |
extra long description |
ETN D65VMLP480 190-500V 8-PIN PLUG- |
TMC A258B 3PH,480V, 400Hz,SPDT,(980 |
Features |
Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel. |
The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will automat |
Long Description |
D65 Series Monitoring Relays, 480 Vac, Plug-in octal mounting, Full featured voltage/phase monitor, 240-480V |
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 in Overall Height, 1.95 in Overall Length, 1.95 in Overall Width, 3.7 W Power Rating, CSA Certified;RU Recognized;UL Listed, 5 oz Weight |
Product Type |
190-500V 8-Pin Plug-In Phasenitor Relay |
3-Phase Monitor Relay |
Short Description |
- |
3-Phase Monitor Relay, 8 Pin |
|
Contact Configuration |
- |
SPDT |
Contact Rating |
10A |
10A 240 VAC |
dimensions |
3.0200 IN X 2.1700 IN X 1.2000 IN |
- |
Electrical Life |
- |
100000 Operations at Rated Load |
Maximum Operating Temperature |
- |
+131 °F |
Minimum Operating Temperature |
- |
-20 °F |
Number of Pins |
- |
8 |
Overall Height |
- |
3.8 in |
Overall Width |
- |
1.95 in |
Power Rating |
- |
3.7 W |
Standards Met |
- |
RU Recognized;CSA Certified;UL Listed |
|
|
Brand |
Eaton |
TIME MARK CORPORATION |
Manufacturers Part Number |
D65VMLP480 |
A258B |
|
Category Description |
GENERAL PURPOSE RELAYS |
TIMERS |
Type |
Monitoring relay |
3-Phase Monitor |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
- |
Enclosure |
- |
ABS Plastic |
Frequency Rating |
- |
60 Hz |
Mounting |
Plug-in octal |
8-pin |
standard |
UL Listed,cUL Listed,RoHS Compliant |
CSA and UL |