Item Comparison: A36P24, AW3624P

Item

A36P24 - 33X21 PNL, 36X24 Encl - Nvent Hoffman

A36P24
33X21 PNL, 36X24 Encl

$222.84 Each

$222.84 (1 Each)

QTY:
Each
Add
AW3624P - Encl 32.9X20.9 PNTD BK PNL For 36X24 RNCL - Eaton

AW3624P
Encl 32.9X20.9 PNTD BK PNL For 36X24 RNCL

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 4 0
Vendor Nvent Hoffman Eaton
Catalog Number A36P24 AW3624P
Manufacturer Number A36P24 AW3624P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510232108 00782051794304
Weight per package 28 (lbs/each) 22 (lbs/each)
Description A36P24 33X21 PNL, 36X24 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X24, White, Steel
AW3624P Encl 32.9X20.9 PNTD BK PNL For 36X24 RNCL
Eaton B-Line Series Mounting Panels, Steel, Used With 36" X 24" Enclosures, Panel, Flat Panel For Fiberglass Enclosures
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $222.84 (Each) $0.00 (Each)
Carton/Reel $222.84 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $222.84 (1 Each) $0.00 (1 Each)
Material MILD STEEL Steel
Color White White
Finish Powder Coated -
Size fits 36x24 in 20.87 In Width X 32.87 In Height X 0.75 In Thickness
Description 33X21 PNL, 36X24 ENCL ENCL 32.9X20.9 PNTD BK PNL FOR 36X24 RNCL
extra long description NVENT HOF A36P24 Panel 33.00x21.00 B-LINE AW3624P NEMA PNL, ENC, 36X2
Features Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x24, White, Steel Eaton B-Line series mounting panels, Steel, Used with 36" X 24" enclosures, Panel, Flat panel for fiberglass enclosures
Product Type Panel 33.00X21.00 Fits 36.00X2 Nema PNL, Enc, 36X24
Special Features - Used with 36" X 24" enclosures
accessory type Panels and Panel Accessories -
dimensions - 20.8700 IN X 0.7500 IN X 32.8700 IN
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A36P24 AW3624P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Application Power Distribution; Arc Flash Safety; Controls and Drives; Corrosive Environments Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility
standard - NEMA,CSA C22.2.,UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat