Item Comparison: A6612RT, 6612GRTGVNK

Item

A6612RT - 6X6X12 N3R SC Wire Trough - Nvent Hoffman

A6612RT
6X6X12 N3R SC Wire Trough

$91.56 Each

$91.56 (1 Each)

QTY:
Each
Add
6612GRTGVNK - Wway 6X6X12 N3R GLV SC, NK - Eaton

6612GRTGVNK
Wway 6X6X12 N3R GLV SC, NK

$73.90 Each

$73.90 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 46 5
Vendor Nvent Hoffman Eaton
Catalog Number A6612RT 6612GRTGVNK
Manufacturer Number A6612RT 6612 GRTGV NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510382605 00782051008135
Weight per package 8.4 (lbs/each) 6.634 (lbs/each)
Description A6612RT 6X6X12 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 6.00X6.00X12.00, Gray, Steel
6612GRTGVNK Wway 6X6X12 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $91.56 (Each) $73.90 (Each)
Carton/Reel $91.56 (1 Each) $73.90 (1 Each)
Standard Packaging/Reel $91.56 (1 Each) $73.90 (1 Each)
Material MILD STEEL 16 GAUGE GALVANEAL STEEL
Color Gray -
Color Code ANSI 61 -
Finish Galvanized Pre-Galvanized
Depth 12 6.00 In
Length - 12.00 In
Size 6.00x6.00x12.00 in -
Width 6 6.00 In
Description 6X6X12 N3R SC WIRE TROUGH WWAY 6X6X12 N3R GLV SC,NK
extra long description NVENT HOF A6612RT Wiring Trough 6.0 B-LINE 6612 GRTGV NK 1200 GLV N3R S
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough NEMA Type 3R, 6.00x6.00x12.00, Gray, Steel Eaton B-Line series wiring trough, 6" height, 12" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type Wiring Trough 6.00X6.00X12.00 1200 GLV N3R SC Straight Section W/O Ko
dimensions - 12.0000 IN X 6.0000 IN X 6.0000 IN
ip rating IP32 -
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A6612RT 6612 GRTGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Application Power Distribution Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat