Item Comparison: A7518, H5

Item

A7518 - 2-1/2"Hub For 200A.Meter - Milbank

A7518
2-1/2"Hub For 200A.Meter

$15.96 Each

$15.96 (1 Each)

QTY:
Each
Add
H5 - Holster, Belt, Accessory - Fluke

H5
Holster, Belt, Accessory

$57.28 Each

$286.40 (5 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 74 29
Vendor Milbank Fluke
Catalog Number A7518 H5
Manufacturer Number A7518 H5
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Testers & Meters - Testers & Accessories
Classification Steel Wire Way Junction Boxes Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC 27112822 - Hub adapters 23231001 - Tool holder
UPC/EAN/GTIN 00784572110441 00095969057196
Weight per package 0.27 (lbs/each) 0.2205 (lbs/each)
Description A7518 2-1/2"Hub For 200A.Meter
2 1/2 Inch Hub and Mounting Screws
H5 Holster, Belt, Accessory
Electrical Tester Holster, Rugged Fabric Material, 192 MM Height, 38 MM Length, 90 MM Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.96 (Each) $57.28 (Each)
Carton/Reel $15.96 (1 Each) $57.28 (1 Each)
Standard Packaging/Reel $15.96 (1 Each) $286.40 (5 Each)
connection None -
Material Unpainted Aluminum Rugged Fabric
Color - BLACK/YELLOW
Height - 192 mm
Length 3.3 INCH 38 mm
Size 2 1/2 Inch -
Width - 90 mm
Description 2-1/2"HUB FOR 200A.METER HOLSTER,BELT,ACCESSORY
extra long description MILB A7518 2 1/2 INCH HUB KIT 11044 FLK H5 HOLSTER BELT ACC
Long Description 2 1/2 INCH HUB AND MOUNTING SCREWS Electrical Tester Holster, Rugged Fabric Material, 192 mm Height, 38 mm Length, 90 mm Width
Product Type 2 1/2 Inch Hub Kit 11044 Electrical Tester Holster
Short Description - Electrical Tester Holster, 192 mm H, 38 mm L
Special Features Includes 4 Hub Screws -
for use with - Fluke T3 and T5 Tester
includes - Flap
package quantity - 1 ct
Brand MILBANK FLUKE
Manufacturers Part Number A7518 H5
Category Description STEEL WIRE WAY JUNCTION BOXES TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type Small Meter Socket Hub -
Application Metering Accessory -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat