Nacogdoches |
0 |
54 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B140ZN |
AB219EG |
Manufacturer Number |
B140 ZN |
AB219EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162307 - Mounting plates
|
UPC/EAN/GTIN |
00781011504335 |
00616013010969 |
Weight per package |
0.56 (lbs/each) |
0.55 (lbs/each) |
Description |
B140ZN BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Width, 3-1/2 In Height, 56 LB
|
AB219EG 3H Flat "L" Electro Galv Fitting
Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 55 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.20 (Each) |
$20.98 (Each) |
Carton/Reel |
$5.20 (1 Each) |
$524.44 (25 Each) |
Standard Packaging/Reel |
$129.89 (25 Each) |
$524.44 (25 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Height |
3-1/2 in;88.9 mm |
3-1/2 in |
Length |
- |
3-1/2 in |
Size |
3-1/2 In Width X 3-1/2 In Height |
- |
Thickness |
- |
1/4 in |
Width |
3-1/2 in;88.9 mm |
1.625 in |
|
Description |
BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT |
3H FLAT "L" ELECTRO GALV FITTING |
extra long description |
B-LINE B140ZN THREE HOLE CORNER PLT |
ABB AB219EG CRNR PLT HT 3-1/2IN LEN |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Electro-Galvanized Steel |
Long Description |
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Width, 3-1/2 in Height, 56 lb |
Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 55 lb/100 |
Product Type |
Three Hole Corner Plate |
Flat Fitting |
Short Description |
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated |
3 Hole Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized |
similar brands |
Unistrut |
- |
Special Features |
Weight 56 Lb per 100 |
Excellent Corrosion Resistance |
|
dimensions |
3.5000 IN X 1.6200 IN X 3.5000 IN |
- |
Hole Size |
- |
9/16 in |
Number of Holes |
3 |
3 |
package quantity |
1 CT;25 PK |
25 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B140ZN |
AB219EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
Corner plate |
Fittings, Brackets & Hardware |
|
Weight |
56 lb;25.4 kg |
55 lb/100 |
|
Application |
Strut Fittings |
Metal Framing |
standard |
Not Applicable |