Item Comparison: AB24112EG, B202ZN

Item

AB24112EG - 1/2" Square Electro Galv Washer - Superstrut

AB24112EG
1/2" Square Electro Galv Washer

$5.193 Each

$519.30 (100 Each)

QTY:
Each
Add
B202ZN - BLTD 1/2" ZN PLT SQ Washer - Eaton

B202ZN
BLTD 1/2" ZN PLT SQ Washer

$1.3242 Each

$132.42 (100 Each)

QTY:
Each
Add
Nacogdoches 94 0
All Stores 13,879 20,684
Vendor Superstrut Eaton
Catalog Number AB24112EG B202ZN
Manufacturer Number AB241 1/2EG B202 ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Misc Fittings Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161812 - Square washers 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013271155 00781011520137
Weight per package 0.125 (lbs/each) 0.17 (lbs/each)
Description AB24112EG 1/2" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 1/4 In Thickness, 1/2 In Size, 1 Hole, 12.5 LB/100
B202ZN BLTD 1/2" ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Inside, 0.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.19 (Each) $1.32 (Each)
Carton/Reel $519.30 (100 Each) $1.32 (1 Each)
Standard Packaging/Reel $519.30 (100 Each) $132.42 (100 Each)
Material Steel Steel
Color Silver -
Finish Silver Galvanized/Electro-Galvanized Zinc Plated
Diameter - 1/2 in (ID)
Size 1/2 in 9/16 In Diameter
Width 1.5 in -
Description 1/2" SQUARE ELECTRO GALV WASHER BLTD 1/2" ZN PLT SQ WASHER
extra long description ABB AB241 1/2EG SQ WSHR 1.5x1.5IN S B-LINE B202ZN SQ WASHER, 9/16" HOLE
Features Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Electro-Galvanized Steel B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 1/4 in Thickness, 1/2 in Size, 1 hole, 12.5 lb/100 Square Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Inside, 0.17 lb
Product Type Square Washer Square Washer
Short Description Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in Square Washer, Steel, Zinc Plated, 1/2 in (ID)
Special Features Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels Width 1-5/8 In, Bolt Size 1/2 In
dimensions - 1.6200 IN X 1.6200 IN X 1.6200 IN
Head Style - Square
Inside Diameter - 1/2 in
Number of Holes 1 -
package quantity 100 CT 100 PK
Made in USA yes yes
Brand Thomas & Betts EATON B-LINE SERIES
Manufacturers Part Number AB241-1/2EG B202ZN
sub brand Kindorf(R) -
Category Description MISC FITTINGS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type - Square washer
Weight 12.5 lb/100 0.17 lb
Application Metal Framing Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyUtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutio
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat