Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B132ZN |
AB253EG |
Manufacturer Number |
B132ZN |
AB 253EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162307 - Mounting plates
|
UPC/EAN/GTIN |
00781011503437 |
00616013026465 |
Weight per package |
5 (lbs/each) |
0.875 (lbs/each) |
Description |
B132ZN BLTD 5-3/8X5-3/8 5H ZN PLT Cross PLT
Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 5.37" L X 1.62" W, Steel, Electro-Plated, 1/4" Gauge, Flat Five Hole Cross Plate
|
AB253EG 5H Flat Hot Plate
Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.66 (Each) |
$45.09 (Each) |
Carton/Reel |
$11.66 (1 Each) |
$1,127.13 (25 Each) |
Standard Packaging/Reel |
$11.66 (1 Each) |
$1,127.13 (25 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
SilverGalv/Electro-Galvanized |
|
Size |
5-3/8 In Width X 5-3/8 In Height |
- |
|
Description |
BLTD 5-3/8X5-3/8 5H ZN PLT CROSS PLT |
5H FLAT HOT PLATE |
extra long description |
B-LINE B132ZN FIVE HOLE CROSS PLT, |
ABB AB 253EG 5-HOLE CROSS PLT LEN/W |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
- |
Long Description |
Eaton B-Line series tee and cross flat fitting, 5.37" H x 5.37" L x 1.62" W, Steel, Electro-plated, 1/4" Gauge, Flat five hole cross plate |
Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
Product Type |
Five Hole Cross PLT, ZN PLTD |
5-Hole Cross PLT Len/W 5-3/8IN Eg |
similar brands |
Unistrut |
- |
Special Features |
Weight 100 Lb per 100 |
Excellent corrosion reisistance |
|
dimensions |
5.3700 IN X 1.6200 IN X 5.3700 IN |
- |
|
Brand |
EATON B-LINE SERIES |
Superstrut |
Manufacturers Part Number |
B132ZN |
AB-253EG |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
Tee and cross flat fitting |
Fittings, Brackets & Hardware |
|
Application |
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg S |
For use in metal framing applications |
standard |
Not Applicable |