Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
ABC10R |
314010 |
Manufacturer Number |
ABC10R |
314010P |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
051712646161 |
00079458924077 |
Weight per package |
0.009 (lbs/each) |
0 |
Description |
ABC10R 10A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 MM;32.82 In Overall Length, Csa Certification:Class No:1422-01 & 1422-30, File 53787;Ul Listed Guide Jdyx & File E19180;Ul Recognition Guide JDYX2 & File E19180 Standards Met, 125 V DC;250 V Ac Voltage Rating
|
314010 10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 10A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.98 (Each) |
$3.09 (Each) |
Carton/Reel |
$2.98 (1 Each) |
$15.45 (5 Each) |
Standard Packaging/Reel |
$14.90 (5 Each) |
$15.45 (5 Each) |
|
Current Rating |
10 A |
- |
interrupt rating |
200 A @ 250 V;10000 A @ 125 V |
- |
Material |
Ceramic (Glass);Brass (End Cap) |
- |
Voltage Rating |
250 V ac;125 V dc |
- |
|
Diameter |
6.35 in;0.250 mm |
- |
Overall Length |
32.82 in;1.292 mm |
- |
|
Description |
10A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
10A 250V 1/4X1-1/4 FA CERAMIC FUSE |
extra long description |
- |
LFSE 314010P FAST-ACTING 3AB TYPE C |
Long Description |
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 mm;32.82 in Overall Length, CSA Certification:Class No:1422-01 & 1422-30, File 53787;UL Listed Guide JDYX & File E19180;UL Recognition Guide JDYX2 & File E19180 Standards Met, 125 V dc;250 V ac Voltage Rating |
FAST-ACTING 3AB TYPE CERAMIC 10A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free. |
Product Type |
Fuse |
Fast-Acting 3AB Type Ceramic 10a |
Short Description |
Fuse, Fast Acting, 10 A, 32.82 in (L) |
- |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed Guide JDYX & File E19180;UL Recognition Guide JDYX2 & File E19180;CSA Certification:Class No:1422-01 & 1422-30, File 53787 |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
ABC10R |
314010P |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |