Item Comparison: ABC20R, ABC20

Item

ABC20R - 20A 250V Non Indicating Ceramic Fast Acting Fuse - Edison Fuses

ABC20R
20A 250V Non Indicating Ceramic Fast Acting Fuse

$4.19 Each

$20.95 (5 Each)

QTY:
Each
Add
ABC20 - 20A 250V 1/4X1-1/4 Fa Ceramic Fuse - Edison Fuses

ABC20
20A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.89 Each

$19.45 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 540 19
Vendor Edison Fuses Edison Fuses
Catalog Number ABC20R ABC20
Manufacturer Number ABC20R ABC-20
Category Enhanced Commodity Codes - Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712646222 051712700160
Weight per package 0.008 (lbs/each) 0
Description ABC20R 20A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
ABC20 20A 250V 1/4X1-1/4 Fa Ceramic Fuse
Buss Small Dimension Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.19 (Each) $3.89 (Each)
Carton/Reel $4.19 (1 Each) $3.89 (1 Each)
Standard Packaging/Reel $20.95 (5 Each) $19.45 (5 Each)
Characteristics - FAST ACTING
Current Rating 20 A 20 Amp
interrupt rating 10 kA @ 125 V ac/dc -
Interrupting Rating - 400 Amp at 250 Volt AC, 1000 Amp at 125 Volt AC/DC
Material Ceramic (Glass);Brass (End Cap) -
Terminal Type - Ferrule
Voltage Rating 250 V ac;125 V dc 250 Volt AC, 125 Volt DC
Diameter 1/4 in;6.4 mm 1/4 INCH
Length - 1-1/4 INCH
Overall Length 1-1/4 in;31.7 mm -
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 20A 250V NON INDICATING CERAMIC FAST ACTING FUSE 20A 250V 1/4X1-1/4 FA CERAMIC FUSE
Long Description Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating BUSS SMALL DIMENSION FUSE
Product Type Fuse Electronic Fuse
Short Description Fuse, Fast Acting, 20 A, 1-1/4 in (L) -
Fuse Type Fast Acting -
package quantity 1 CT;5 PK -
Standards Met UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified -
Brand Edison Fuses
Manufacturers Part Number ABC20R ABC-20
Model - ABC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - CERAMIC TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Application Electronic Circuit -
Approval - UL 248-14, CSA, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat