Item Comparison: ABC5R, ABC5R

Item

ABC5R - 5A 250V Non Indicating Ceramic Fast Acting Fuse - Edison Fuses

ABC5R
5A 250V Non Indicating Ceramic Fast Acting Fuse

$2.98 Each

$14.90 (5 Each)

QTY:
Each
Add
ABC5R - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse - Eaton

ABC5R
5A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.16 Each

$15.80 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 74 67
Vendor Edison Fuses Eaton
Catalog Number ABC5R ABC5R
Manufacturer Number ABC-5-R ABC-5-R
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121611 - Ceramic fuses
UPC/EAN/GTIN 00051712646284 00051712646284
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description ABC5R 5A 250V Non Indicating Ceramic Fast Acting Fuse
Abc 5A Buss Fa 5-In Box -R
ABC5R 5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 12A, 250 Vac, 125 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.98 (Each) $3.16 (Each)
Carton/Reel $2.98 (1 Each) $15.80 (5 Each)
Standard Packaging/Reel $14.90 (5 Each) $15.80 (5 Each)
amperage rating - 5 A
Characteristics FAST ACTING -
connection - Ferrule End X Ferrule End
Current Rating 5 Amp -
interrupt rating - 200 AIC at 250 Vac10 kAIC at 125 Vac/dc
Interrupting Rating 200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC -
Material - Ceramic tubeNickel-plated brass endcaps
Terminal Type Ferrule -
Voltage Rating 250 Volt AC, 125 Volt DC 250 Vac, 125 Vdc, 32 Vac (self certified)
Diameter 1/4 INCH -
Length 1-1/4 INCH -
Size - 1/4 In Diameter X 1-1/4 In Length
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 5A 250V NON INDICATING CERAMIC FAST ACTING FUSE 5A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL BUSS ABC-5-R ABC 5A BUSS FA 5-IN BO
Features - Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Long Description ABC 5A BUSS FA 5-IN BOX -R Eaton GBB Series Very fast-acting fuse, 12A, 250 Vac, 125 Vdc
Product Type Fuse Abc 5A Buss Fa 5-In Box -R
Special Features - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
dimensions - 1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time - 4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators - Non-Indicating
Brand Cooper Bussmann North America Elect
Manufacturers Part Number ABC-5-R ABC-5-R
Model ABC -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type CERAMIC TUBE Fast-Acting Fuse
Manufacturer Status Non-Stock -
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL 248-14, CSA, CE -
standard - RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat