Nacogdoches |
0 |
37 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
0T |
ADR11 |
Manufacturer Number |
0T |
ADR11 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381001030 |
00783786610044 |
Weight per package |
0.04 (lbs/each) |
0.035 (lbs/each) |
Description |
0T 1/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.04 LB/Ea
|
ADR11 1/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.04 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.88 (Each) |
$1.92 (Each) |
Carton/Reel |
$1.88 (1 Each) |
$47.94 (25 Each) |
Standard Packaging/Reel |
$93.85 (50 Each) |
$47.94 (25 Each) |
|
insulation |
- |
None |
Material |
- |
Aluminum |
Number of Conductors |
- |
1 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
- |
Tinned |
|
Overall Length |
1.47 in |
1-15/32 in |
|
Description |
1/0 AL/CU 1 CONDUCTOR MECHANICAL LUG |
1/0 AL/CU 1 CONDUCT LUG |
extra long description |
NSI 0T Dual Rated Lug 1/0-14 |
ABB ADR11 AL 1CNDTR 1HOLE MOUNT 14- |
Features |
1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . |
- |
Long Description |
Mechanical Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V, 0.04 lb/EA |
Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.04 lb/EA |
Product Type |
Mechanical Connector |
Mechanical Connector Lug |
Short Description |
2/0 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 1.47 in L, 600 V |
2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L |
Special Features |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
Easy Installation;No Special Tools Required |
|
For Stud Size |
17/64 in |
1/4 in (Bolt) |
for use with |
Wire Termination;Copper and Aluminum Conductor |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
1/0 AWG |
1/0 AWG (Stranded) |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#14 AWG |
#14 AWG |
Number of Mounting Holes |
- |
1 |
package quantity |
50 CT |
25 CT;250 PK |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
0T |
ADR11 |
sub brand |
NSI |
Blackburn |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Dual-Rated Mechanical Connector |
|
Weight |
0.04 lb/EA |
0.04 lb/EA |