Item Comparison: ADR50, 500T

Item

ADR50 - 500 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR50
500 Al/Cu 1 Conduct Lug

$13.8311 Each

$82.99 (6 Each)

QTY:
Each
Add
500T - 500 Al/Cu 1 Conductor Mechanical Lug - Nsi

500T
500 Al/Cu 1 Conductor Mechanical Lug

$10.1958 Each

$61.17 (6 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 3,318 841
Vendor Blackburn Mechanical Nsi
Catalog Number ADR50 500T
Manufacturer Number ADR50 500T
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786610273 00662381001092
Weight per package 0.295 (lbs/each) 0.26 (lbs/each)
Description ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
500T 500 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.75 In Overall Length, Screw Terminal, 600 V, 0.26 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.83 (Each) $10.20 (Each)
Carton/Reel $82.99 (6 Each) $10.20 (1 Each)
Standard Packaging/Reel $82.99 (6 Each) $61.17 (6 Each)
insulation None -
Material Aluminum -
Number of Conductors 1 -
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Aluminum;Copper
Finish Tinned -
Overall Length 2-13/16 in 2.75 in
Description 500 AL/CU 1 CONDUCT LUG 500 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT NSI 500T Dual Rated Lug 500-4
Features - 1 Port Aluminum Lug 500 MCM - 4 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Long Description Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA Mechanical Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2.75 in Overall Length, Screw Terminal, 600 V, 0.26 lb/EA
Product Type Mechanical Connector Lug Mechanical Connector
Short Description Mechanical Connector Lug, Non-Insulated, 2-13/16 in L Mechanical Connector, Non-Insulated, 2.75 in L, 600 V
Special Features Easy Installation;No Special Tools Required Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
For Stud Size 3/8 in (Bolt) 13/32 in
for use with Copper and Aluminum Conductor Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 500 kcmil 500 MCM
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #4 AWG (Stranded) #4 AWG
Number of Mounting Holes 1 -
package quantity 6 CT;60 PK 6 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number ADR50 500T
sub brand Blackburn NSI
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector -
Weight 0.3 lb/EA 0.26 lb/EA
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat