Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR80 |
KA40U |
Manufacturer Number |
ADR80 |
KA40U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610389 |
00781810370308 |
Weight per package |
0.545 (lbs/each) |
0.53 (lbs/each) |
Description |
ADR80 800 Al/Cu 1 Conduct Lug
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
|
KA40U 300-800 1 Conductor Al/Cu Lug
Aluminum Universal Terminal, 1 Hole, 300-800 Kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.97 (Each) |
$33.73 (Each) |
Carton/Reel |
$75.87 (4 Each) |
$33.73 (1 Each) |
Standard Packaging/Reel |
$75.87 (4 Each) |
$101.19 (3 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
1 |
|
|
Description |
800 AL/CU 1 CONDUCT LUG |
300-800 1 CONDUCTOR AL/CU LUG |
extra long description |
ABB ADR80 AL TP 1CNDTR 1HOLE MOUNT |
BUR KA40U 300-800 DUAL RATED |
Long Description |
Type ADR-ALCUL Single-Conductor, One-Hole Mount for Conductor Range Max 800 kcmil, Min 300 kcmil |
Aluminum Universal Terminal, 1 Hole, 300-800 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated. |
Product Type |
Al TP 1CNDTR 1HOLE Mount 300-800 |
300-800 Dual Rated |
Special Features |
Easy Installation - no special tools required |
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Dimension D: 1.69 IN, Stud/bolt Hole Size: 1/2 IN, Dimension N: 0.88 IN, Dimension T: 0.5 IN, Installation Torque: 500 IN-LB, Set Screw Type: Allen Key, Height: 1.94 IN, Width: 1-3/4 IN, Length: 3.38 IN |
|
Number of Mounting Holes |
1 |
- |
|
Brand |
Blackburn Mechanical |
BURNDY |
Manufacturers Part Number |
ADR80 |
KA40U |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |