Item Comparison: AF16301013, A16301084

Item

AF16301013 - 30A, 100-250V, 3P Contactor - Abb

AF16301013
30A, 100-250V, 3P Contactor

$299.28 Each

$299.28 (1 Each)

QTY:
Each
Add
A16301084 - 16A 3P IEC Contactor 110-120V - Abb

A16301084
16A 3P IEC Contactor 110-120V

$475.47 Each

$29,954.61 (63 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 40 0
Vendor Abb Abb
Catalog Number AF16301013 A16301084
Manufacturer Number AF16-30-10-13 A16-30-10-84
Category Contactors - IEC Contactors Contactors - IEC Contactors
Classification IEC/Freedom Contactor IEC/Freedom Contactor
UNSPSC 39121529 - Contactors 39121529 - Contactors
UPC/EAN/GTIN 00804325538565 00662019879543
Weight per package 595 (lbs/each) 0.76 (lbs/each)
Description AF16301013 30A, 100-250V, 3P Contactor
3 Poles 30 Amperes Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and 1 No Auxiliary Contacts. 77 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
A16301084 16A 3P IEC Contactor 110-120V
3 Pole, 30 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $299.28 (Each) $475.47 (Each)
Carton/Reel $299.28 (1 Each) $475.47 (1 Each)
Standard Packaging/Reel $299.28 (1 Each) $29,954.61 (63 Each)
Size 45x86x77mm 44x74x74mm
Description 30A,100-250V, 3P CONTACTOR 16A 3P IEC CONTACTOR 110-120V
extra long description ABB AF16-30-10-13 AF16 3P CONTR, 1N ABB A16-30-10-84 A16, 3P CONTACTOR
Long Description 3 poles 30 amperes non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width. 3 pole, 30 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Product Type AF16 3P Contr, 1NO, 100-250VAC/D A16, 3P Contactor 110/50
Special Features Terminal type: Screw terminals Terminal type: Screw terminals
Brand ABB ABB
Manufacturers Part Number AF16-30-10-13 A16-30-10-84
Category Description IEC/FREEDOM CONTACTOR IEC/FREEDOM CONTACTOR
Type Contactors Contactors
Application Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac Or 220 V dc. The Contactors can also be Used For Many Other Applications Such as Isolation, Capacitor Switching, Lighting
standard CB, CCC, cUL, CE, DNV, RINA, RoHS BV, CB, CCC, CSA, cUL, CE, DNV, RINA, RoHS, UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat