Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
AGC15R |
AGC15 |
Manufacturer Number |
AGC-15-R |
AGC-15 |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
-
|
UPC/EAN/GTIN |
00051712655026 |
051712703932 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC15R 15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 15 A, 32 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
|
AGC15 15A 32V 1/4X1-1/4 Fa Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 32 Volt Ac Voltage Rating; 1/4 Inch Diameter; 1000 Amp At 32 Volt Ac Interrupting Rating; 15 Amp Current Rating; Ferrule Terminal Type; Fast Acting Characteristics
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.62 (Each) |
$1.45 (Each) |
Carton/Reel |
$1.62 (1 Each) |
$1.45 (1 Each) |
Standard Packaging/Reel |
$8.10 (5 Each) |
$7.25 (5 Each) |
|
amperage rating |
15 A |
- |
Characteristics |
- |
FAST ACTING |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
15 A |
15 Amp |
interrupt rating |
1000 A @ 32 V ac |
- |
Interrupting Rating |
- |
1000 Amp at 32 Volt AC |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
32 V ac |
32 Volt AC |
|
Diameter |
1/4 in;6.3 mm |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
1-1/4 in;32 mm |
- |
Size |
1/4 In Diameter X 1-1/4 In Length |
- |
|
Additional Information |
- |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
15A 32V 1/4X1-1/4 ROHS FA GLASS FUSE |
15A 32V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
BUSS AGC-15-R BUSS SMALL DIMENSION |
- |
Features |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
- |
Long Description |
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 15 A, 32 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb |
ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 32 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 1000 AMP AT 32 VOLT AC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS |
Product Type |
Buss Small Dimension Fuse |
Electronic Fuse |
Short Description |
15 A, 32 VAC, Fast Acting Fuse |
- |
Special Features |
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
- |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.2500 IN X 0.2500 IN X 0.2500 IN |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
5 CT;1 PK |
- |
Response Time |
60 min at 135%, 120 sec at 200% |
- |
Standards Met |
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified |
- |
|
Brand |
Bussmann Fuses |
|
Manufacturers Part Number |
AGC-15-R |
AGC-15 |
Model |
- |
AGC |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-acting glass tube fuse |
GLASS TUBE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Electronic Circuits |
- |
Approval |
- |
UL 248-14, CSA |
standard |
CE Marked,RoHS Compliant |